Item Comparison: DVCL153PWH, DUL06PC2KBL

Item

DVCL153PWH - Diva 150W Led 3WAY White - Lutron

DVCL153PWH
Diva 150W Led 3WAY White

$32.03 Each

$32.03 (1 Each)

QTY:
Each
Add
DUL06PC2KBL - Univ. Decorator Dimmer W/ Preset W/V/La,  - Eaton

DUL06PC2KBL
Univ. Decorator Dimmer W/ Preset W/V/La,

$51.79 Each

$207.16 (4 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 3,397 22
Vendor Lutron Eaton
Catalog Number DVCL153PWH DUL06PC2KBL
Manufacturer Number DVCL153PWH DUL06P-C2-KB-L
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Enhanced Commodity Codes - Wiring Devices
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A 39121704 - Wallplates
UPC/EAN/GTIN 00027557003056 00032664760754
Weight per package 0.25 (lbs/each) 0.175 (lbs/each)
Description DVCL153PWH Diva 150W Led 3WAY White
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
DUL06PC2KBL Univ. Decorator Dimmer W/ Preset W/V/La,
Eaton Decorator Dimmer, 120V, Univ. Decorator Dimmer W/ Preset White/Ivory/Light Almond
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.03 (Each) $51.79 (Each)
Carton/Reel $32.03 (1 Each) $51.79 (1 Each)
Standard Packaging/Reel $32.03 (1 Each) $207.16 (4 Each)
actuator Paddle Switch -
connection Wire Leads -
insulation Plastic -
Lamp Type Dimmable Cfl/Led;Incandescent/Halogen -
Material Plastic/Metal -
Poles 1 -
Voltage Rating 120 -
Wattage 600 -
Color White -
Height 4.69 in;119 mm -
Length 2.94 in;75 mm -
Size 4.69 x 2.94;119 x 75 -
Width 2.75 in;70 mm -
Description DIVA 150W LED 3WAY WHITE UNIV. DECORATOR DIMMER W/ PRESET W/V/LA,
extra long description LUT DVCL-153P-WH DIVA CFL/LED BOXED EWD DUL06P-C2-KB-L Univ. decorator
Features C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA Eaton decorator dimmer, 120V, Univ. decorator dimmer w/ preset White/Ivory/Light Almond
Product Type Diva CFL/Led Boxed White Univ. Decorator Dimmer W/ Preset W/V/La,
Short Description Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White -
Special Features Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. Slide dimmers
Connection Type Wire Leads -
dimensions - 2.7830 IN X 2.1000 IN X 4.3600 IN
Maximum Operating Temperature +40 °C;+104 °F -
media Yes -
Minimum Operating Temperature +0 °C;+32 °F -
Mounting Type Wall Mount -
package quantity 1 CA -
Power Rating 150 W;6000 W -
Switch Type Wallbox Switch -
Warranty 1 yr -
Brand Lutron Eaton
Manufacturers Part Number DVCL-153P-WH DUL06P-C2-KB-L
sub brand Diva(R) -
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer, 3-way/single-pole Decorator dimmer
Weight 0.25 lb/EA -
Application Lighting Control Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Enclosure Plastic -
environmental conditions Indoor use only -
Frequency Rating 60 Hz -
Mounting WALLBOX -
Operating Temperature 32 to 104 -
standard UL, CSA, NOM Contact Manufacturer
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat