Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
DVCL153PWH |
DV603PWH |
Manufacturer Number |
DVCL153PWH |
DV-603P-WH |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003056 |
00027557688130 |
Weight per package |
0.25 (lbs/each) |
0.25 (lbs/each) |
Description |
DVCL153PWH Diva 150W Led 3WAY White
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
|
DV603PWH Diva 600W 3WY White
00027557688130|0027557|027557688130|02755768813|68813|DV 603P WH|DV603PWH|DV-603P-WH|Diva Inc 600W 3WAY White|Lewtron Electronics DV 603P WH|Lewtron Electronics DV603PWH|Lewtron Electronics DV-603P-WH|Lootron Electronics DV 603P WH|Lootron Electronics DV603PWH|Lootron Electronics DV-603P-WH|Lutron DV 603P WH|Lutron DV603PWH|Lutron DV-603P-WH|Lutron Electric DV 603P WH|Lutron Electric DV603PWH|Lutron Electric DV-603P-WH|Lutron Electronics DV 603P WH|Lutron Electronics DV603PWH|Lutron Electronics DV-603P-WH
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.03 (Each) |
$31.09 (Each) |
Carton/Reel |
$32.03 (1 Each) |
$31.09 (1 Each) |
Standard Packaging/Reel |
$32.03 (1 Each) |
$746.16 (24 Each) |
|
actuator |
Paddle Switch |
Paddle Switch |
amperage rating |
- |
Tapswitch |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Lamp Type |
Dimmable Cfl/Led;Incandescent/Halogen |
Outdoor Area, Parking, Roadway, Security, Sidewalk |
Material |
Plastic/Metal |
METAL/PLASTIC |
Poles |
1 |
125 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
|
Height |
4.69 in;119 mm |
32 to 104 |
Length |
2.94 in;75 mm |
- |
Size |
4.69 x 2.94;119 x 75 |
4.69 in (119 mm) x 2.94 in (75 mm) |
Width |
2.75 in;70 mm |
- |
|
Description |
DIVA 150W LED 3WAY WHITE |
DIVA 600W 3WY WHITE |
extra long description |
LUT DVCL-153P-WH DIVA CFL/LED BOXED |
LUT DV-603P-WH DIVA INC 600W 3WAY W |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. |
- |
Long Description |
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA |
00027557688130|0027557|027557688130|02755768813|68813|DV 603P WH|DV603PWH|DV-603P-WH|DIVA INC 600W 3WAY WHITE|Lewtron Electronics DV 603P WH|Lewtron Electronics DV603PWH|Lewtron Electronics DV-603P-WH|Lootron Electronics DV 603P WH|Lootron Electronics DV603PWH|Lootron Electronics DV-603P-WH|Lutron DV 603P WH|Lutron DV603PWH|Lutron DV-603P-WH|LUTRON ELECTRIC DV 603P WH|LUTRON ELECTRIC DV603PWH|LUTRON ELECTRIC DV-603P-WH|LUTRON ELECTRONICS DV 603P WH|LUTRON ELECTRONICS DV603PWH|LUTRON ELECTRONICS DV-603P-WH |
Product Type |
Diva CFL/Led Boxed White |
Diva Inc 600W 3WAY White |
Short Description |
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White |
- |
Special Features |
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Tapswitch |
|
Cable Size |
- |
32 to 104 |
Connection Type |
Wire Leads |
- |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
media |
Yes |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CA |
- |
Power Rating |
150 W;6000 W |
- |
sensing range |
- |
SensorSwitch |
Switch Type |
Wallbox Switch |
- |
terminals |
- |
Tapswitch |
Warranty |
1 yr |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
DVCL-153P-WH |
DV-603P-WH |
sub brand |
Diva(R) |
Diva |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, 3-way/single-pole |
Dimmer, 3-way |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
60 Hz |
60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
32 to 104 F (0 to 40 C) |
standard |
UL, CSA, NOM |
UL, CSA, NOM |