Item Comparison: DWSBX6114, 114DSJ

Item

DWSBX6114 - #6 X 1-1/4'' Phil BH Fine Thread Drywall Screw - LH Dottie

DWSBX6114
#6 X 1-1/4'' Phil BH Fine Thread Drywall Screw

$0.0666 Each

$6.66 (100 Each)

QTY:
Each
Add
114DSJ - 6 X 1-1/4 Bugle Phil Coarse D/S Black - Peco Fasteners

114DSJ
6 X 1-1/4 Bugle Phil Coarse D/S Black

$0.0532 Each

$127.68 (2400 Each)

QTY:
Each
Add
Nacogdoches 800 0
All Stores 47,300 77,000
Vendor LH Dottie Peco Fasteners
Catalog Number DWSBX6114 114DSJ
Manufacturer Number DWSBX6114 114DSJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161509 - Drywall screws 31161509 - Drywall screws
UPC/EAN/GTIN 00781002581048 00705591961562
Weight per package 0.004 (lbs/each) 0.0035 (lbs/each)
Description DWSBX6114 #6 X 1-1/4'' Phil BH Fine Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 1-1/4 In Length, Black Oxide, Unf-2A Thread Type, #6 Awg Diameter, Phillips Drive, 0.4 LB
114DSJ 6 X 1-1/4 Bugle Phil Coarse D/S Black
Drywall Screw, Bugle Head, 1-1/4 In Length, Black Oxide, #6 Awg Diameter, Phillips Drive, 0.35 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.07 (Each) $0.05 (Each)
Carton/Reel $6.66 (100 Each) $5.32 (100 Each)
Standard Packaging/Reel $6.66 (100 Each) $127.68 (2400 Each)
Material Steel -
Finish Black Oxide Black Oxide
Diameter #6 AWG #6 AWG
Length 1-1/4 1-1/4 in
Size #6 x 1-1/4 IN 6
Description #6 X 1-1/4'' PHIL BH FINE THREAD DRYWALL SCREW 6 X 1-1/4 BUGLE PHIL COARSE D/S BLACK
extra long description DOTTIE DWSBX6114 6 X 1-1/4 Drywall PECO 114DSJ 6X1-1/4 BUGLE PHIL COAR
Features Invincibox(TM) Up to 2 Inch -
Long Description Drywall Screw, Steel, Bugle Head, 1-1/4 in Length, Black Oxide, UNF-2A Thread Type, #6 AWG Diameter, Phillips Drive, 0.4 lb Drywall Screw, Bugle Head, 1-1/4 in Length, Black Oxide, #6 AWG Diameter, Phillips Drive, 0.35 lb
Product Type Drywall Screw Drywall Screw
Short Description Drywall Screw, Bugle, Steel, Black Oxide, 1-1/4 in, #6, 100/pack Drywall Screw, Phillips, Black Oxide, 1-1/4 in, #6, 100/jar
Special Features Features: Invincibox Up to 2 Inch -
Drive Type Phillips Phillips
Head Style Bugle Bugle
Head Type Bugle Phillips
package quantity 100 PK 6 PK/CT;100 PK
Point Type Self Piercing -
Screw Type Drywall -
Thread Size #6 -
Thread Type UNF-2A Coarse
Brand L.H. Dottie CO. Peco Fasteners, Inc.
Manufacturers Part Number DWSBX6114 114DSJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Bugle Head Drywall Screw Deck Screw
minimum qty 100 100
Weight 0.4 lb 0.35 lb
Application Drywall, Wood, Aluminum -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat