Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
DWSBX6158 |
158DSJ |
Manufacturer Number |
DWSBX6158 |
158DSJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161509 - Drywall screws
|
31161509 - Drywall screws
|
UPC/EAN/GTIN |
00781002581062 |
00705591961586 |
Weight per package |
0.005 (lbs/each) |
0.0044 (lbs/each) |
Description |
DWSBX6158 #6 X 1-5/8'' Phil BH Fine Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 1-5/8 In Length, Black Oxide, Unf-2A Thread Type, #6 Awg Diameter, Phillips Drive, 0.01 LB
|
158DSJ 6 X 1-5/8 Bugle Phil Coarse D/S Black
#6 X 1-5/8 Bugle Head Phillip Coarse Thread Drywall Screw Black Phosphate
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.08 (Each) |
$0.11 (Each) |
Carton/Reel |
$7.96 (100 Each) |
$10.66 (100 Each) |
Standard Packaging/Reel |
$7.96 (100 Each) |
$255.84 (2400 Each) |
|
|
|
Diameter |
#6 AWG |
#6 AWG |
Length |
1-5/8 |
1-5/8 |
Size |
#6 x 1-5/8 IN |
#6 X 1-5/8 |
|
Description |
#6 X 1-5/8'' PHIL BH FINE THREAD DRYWALL SCREW |
6 X 1-5/8 BUGLE PHIL COARSE D/S BLACK |
extra long description |
DOTTIE DWSBX6158 6 X 1-5/8 Drywall |
PECO 158DSJ 6X1-5/8 BUGLE PHIL COAR |
Features |
Invincibox(TM) Up to 2 Inch |
- |
Long Description |
Drywall Screw, Steel, Bugle Head, 1-5/8 in Length, Black Oxide, UNF-2A Thread Type, #6 AWG Diameter, Phillips Drive, 0.01 lb |
#6 X 1-5/8 BUGLE HEAD PHILLIP COARSE THREAD DRYWALL SCREW BLACK PHOSPHATE |
Product Type |
Drywall Screw |
Drywall Screw |
Short Description |
Drywall Screw, Bugle, Steel, Black Oxide, 1-5/8 in, #6 |
Drywall Screw, Phillips, Black Phosphate, 1-5/8 in, #6, 100/jar |
Special Features |
Features: Invincibox Up to 2 Inch |
- |
|
Drive Type |
Phillips |
Phillips |
Head Style |
Bugle |
Bugle |
Head Type |
Bugle |
- |
package quantity |
100 PK |
6 PK/CT;100 PK |
Point Type |
Self Piercing |
- |
Screw Type |
Drywall |
Machine |
Thread Size |
#6 |
#6 |
Thread Type |
UNF-2A |
Coarse |
|
Brand |
L.H. Dottie CO. |
Peco Fasteners, Inc. |
Manufacturers Part Number |
DWSBX6158 |
158DSJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Bugle Head Drywall Screw |
Drywall Screw |
|
|
|
Application |
Drywall, Wood, Aluminum |