Nacogdoches |
0 |
1,500 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
2DSJ |
DWSBX62 |
Manufacturer Number |
2DSJ |
DWSBX62 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161509 - Drywall screws
|
31161509 - Drywall screws
|
UPC/EAN/GTIN |
00705591961609 |
00781002581086 |
Weight per package |
0.0055 (lbs/each) |
0.0065 (lbs/each) |
Description |
2DSJ 6 X 2 Bugle Phil Coarse D/S Black
#6 X 2 Bugle Head Phillip Coarse Thread Drywall Screw Black Phosphate
|
DWSBX62 #6 X 2'' Phil BH Fine Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 2 In Length, Black Oxide, Unf-2A Thread Type, #6 Awg Diameter, Phillips Drive, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.08 (Each) |
$0.11 (Each) |
Carton/Reel |
$8.30 (100 Each) |
$10.56 (100 Each) |
Standard Packaging/Reel |
$99.60 (1200 Each) |
$10.56 (100 Each) |
|
|
Finish |
Black Phosphate |
Black Oxide |
|
Diameter |
#6 AWG |
#6 AWG |
Length |
2 |
2 in |
Size |
6 |
#6 X 2 IN |
|
Description |
6 X 2 BUGLE PHIL COARSE D/S BLACK |
#6 X 2'' PHIL BH FINE THREAD DRYWALL SCREW |
extra long description |
PECO 2DSJ 6X2 BUGLE PHIL COARSE D/S |
DOTTIE DWSBX62 6 X 2 Drywall Screws |
Features |
- |
Invincibox(TM) Up to 2 Inch |
Long Description |
#6 X 2 BUGLE HEAD PHILLIP COARSE THREAD DRYWALL SCREW BLACK PHOSPHATE |
Drywall Screw, Steel, Bugle Head, 2 in Length, Black Oxide, UNF-2A Thread Type, #6 AWG Diameter, Phillips Drive, 0.01 lb |
Product Type |
Drywall Screw |
Drywall Screw |
Short Description |
Drywall Screw, Phillips, Black Phosphate, 2 in, #6, 100/jar |
Drywall Screw, Bugle, Steel, Black Oxide, 2 in, #6, 100/pack |
Special Features |
- |
Features: Invincibox Up to 2 Inch |
|
Drive Type |
Phillips |
Phillips |
Head Style |
Bugle |
Bugle |
Head Type |
Phillips |
Bugle |
package quantity |
6 PK/CT;100 PK |
100 PK |
Point Type |
- |
Self Piercing |
Screw Type |
- |
Drywall |
Thread Size |
- |
#6 |
Thread Type |
Coarse |
UNF-2A |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
2DSJ |
DWSBX62 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Deck Screw |
Bugle Head Drywall Screw |
|
|
|
Application |
- |
Drywall, Wood, Aluminum |