Nacogdoches |
0 |
1,500 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
PC114DS |
DWT6114 |
Manufacturer Number |
PC114DS |
DWT6114 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161509 - Drywall screws
|
31161509 - Drywall screws
|
UPC/EAN/GTIN |
00705591032569 |
00781002581246 |
Weight per package |
0.0035 (lbs/each) |
0.0037 (lbs/each) |
Description |
PC114DS 6 X 1-1/4 Bugle Phil Coarse D/S Black
#6 X 1-1/4 Bugle Head Phillip Coarse Thread Drywall Screw Black Phosphate
|
DWT6114 #6 X 1-1/4'' Phil BH Fine Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 1-1/4 In Length, Black Oxide, Unf-2A Thread Type, #6 Awg Diameter, Phillips Drive, 1.93 LB
|
|
Minimum Order QTY |
500 Units |
1 Unit |
Unit/Foot |
$0.05 (Each) |
$0.08 (Each) |
Carton/Reel |
$23.75 (500 Each) |
$37.90 (500 Each) |
Standard Packaging/Reel |
$142.50 (3000 Each) |
$37.90 (500 Each) |
|
|
Finish |
Black Oxide |
Black Oxide |
|
Diameter |
#6 AWG |
#6 AWG |
Length |
1-1/4 |
1-1/4 |
Size |
6 |
#6 x 1-1/4 IN |
|
Description |
6 X 1-1/4 BUGLE PHIL COARSE D/S BLACK |
#6 X 1-1/4'' PHIL BH FINE THREAD DRYWALL SCREW |
extra long description |
PECO PC114DS 6X1-1/4 BUGLE PHIL COA |
DOTTIE DWT6114 6 X 1-1/4 Drywall Sc |
Features |
- |
Invincibox(TM) Up to 2 Inch, Tuff Pack |
Long Description |
#6 X 1-1/4 BUGLE HEAD PHILLIP COARSE THREAD DRYWALL SCREW BLACK PHOSPHATE |
Drywall Screw, Steel, Bugle Head, 1-1/4 in Length, Black Oxide, UNF-2A Thread Type, #6 AWG Diameter, Phillips Drive, 1.93 lb |
Product Type |
Drywall Screw |
Drywall Screw |
Short Description |
Drywall Screw, Phillips, Black Oxide, 1-1/4 in, #6, 500/jar |
Drywall Screw, Bugle, Steel, Black Oxide, 1-1/4 in, #6, 500/pack |
Special Features |
- |
Features: Invincibox Up to 2 Inch, Tuff Pack |
|
Drive Type |
Phillips |
Phillips |
Head Style |
Bugle |
Bugle |
Head Type |
Phillips |
Bugle |
package quantity |
500 PK;1 CT |
500 PK |
Point Type |
- |
Self Piercing |
Screw Type |
- |
Drywall |
Thread Size |
- |
#6 |
Thread Type |
Coarse |
UNF-2A |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
PC114DS |
DWT6114 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Deck Screw |
Bugle Head Drywall Screw |
|
|
|
Application |
- |
Drywall, Wood, Aluminum |