Item Comparison: E103B, 1103NC

Item

E103B - Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP - Nsi

E103B
Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP

$205.61 Each

$205.61 (1 Each)

QTY:
Each
Add
1103NC - 40A 120V DPST Plastic Clear Cover Time Clock - Tork

1103NC
40A 120V DPST Plastic Clear Cover Time Clock

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 95 0
Vendor Nsi Tork
Catalog Number E103B 1103NC
Manufacturer Number E103B 1103NC
Category Timer Controls - Electronic Time Switches Timer Controls - Electromechanical Time Switche
Classification Time Clocks Time Clocks
UNSPSC 39121523 - Timer controls -
UPC/EAN/GTIN 00786261824110 78626110054
Weight per package 2 (lbs/each) 2.04 (lbs/each)
Description E103B Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP
Supercap, 24 H Time Setting Mode, DPST Contact Form, 24 H Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
1103NC 40A 120V DPST Plastic Clear Cover Time Clock
Electromechanical Timer Switch, 24 HR; Maximum Number Of Operations 2; Minimum On Time 20 Min; Minimum Off Time 75 Min; DPST Switch; 40 Ampere (General Purpose/Resistive), 20 Ampere (Inductive); 208 to 277 Vac At 50/60 HZ
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $205.61 (Each) $0.00 (Each)
Carton/Reel $205.61 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $205.61 (1 Each) $0.00 (6 Each)
Current Rating 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive) 40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE)
Material - NORYL[R] ENCLOSURE, LEXAN[R] COVER
Phase Single Phase -
Poles 2 -
Voltage Rating 120 to 277 V ac 120 VAC AT 50/60 HZ
Enclosure Material Plastic -
Finish - Clear
Size 5.062 x 3.062 x 8.312 in 5 INCH W X 4-1/2 INCH D X 9-1/8 INCH H
Additional Information - TIMING MOTOR POWER 3 W
Commodity Description - Controls - Time Controls
Description MULTIVOLT 24HR SUPERCAP INDOOR/OUTDOOR 1CH. 40A DP 40A 120V DPST PLASTIC CLEAR COVER TIME CLOCK
extra long description TORK E103B 24 Hr Digital Timer DPST -
Features 24 Hour Digital 1 Channel 40A 120-277V DPST Indoor/Outdoor Plastic Enclosure. -
Long Description Supercap, 24 h Time Setting Mode, DPST Contact Form, 24 h Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb ELECTROMECHANICAL TIMER SWITCH, 24 HR; MAXIMUM NUMBER OF OPERATIONS 2; MINIMUM ON TIME 20 MIN; MINIMUM OFF TIME 75 MIN; DPST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE), 20 AMPERE (INDUCTIVE); 208 TO 277 VAC AT 50/60 HZ
Product Type 24 HR Digital Timer DPST Electromechanical Time Switch
Short Description 24 Hour Digital 1CH 40A 120-277V DPST -
Special Features 20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation -
action DPST -
Base Screw -
Connection Type Screw -
Contact Form DPST -
Contact Rating 120-277 VAC -
Maximum Number of Operations - 2 A
Maximum ON/OFF Cycles 20 -
Maximum Operating Temperature +149 °F -
Maximum Time Setting 24 h -
Minimum OFF Time - 75 MIN
Minimum ON Time - 20 MIN
Minimum Operating Temperature -40 °F -
Power Rating - 1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 2 HP AT 120 VAC HP
Reserve Power - NO
Standards Met UL (Canada and US) -
Switch Type - 78211680356
Time Setting Mode 24 h -
Timing Range 24 Hour -
Made in USA yes -
Brand Nsi Industries TORK
Manufacturers Part Number E103B 1103NC
Model - 90698
Category Description TIME CLOCKS TIME CLOCKS
Type 24 Hour Time Switch - 1 Or 2 Channel 24 HR
Weight 2 lb -
Application Sign;Air Conditioning;Lighting;Sump Pump;Ventilating Fan AIR CONDITIONING, FAN, LIGHTING, PUMP, SIGN, WATER HEATING
Approval - UL, CSA
Enclosure NEMA 3R Plastic Indoor-Outdoor NEMA 3R
environmental conditions -40 to + 149 F -
Frequency Rating 50-60 Hz -
Mounting Screw Mount WALL
Operating Temperature -40 to + 149 F -40 TO 165 DEG F
standard UL917 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat