Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
E103B |
T103PCD82 |
Manufacturer Number |
E103B |
T103PCD82 |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
N/A
|
UPC/EAN/GTIN |
00786261824110 |
00078275047853 |
Weight per package |
2 (lbs/each) |
2.508 (lbs/each) |
Description |
E103B Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP
Supercap, 24 H Time Setting Mode, DPST Contact Form, 24 H Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
|
T103PCD82 40A 120V DPST Plastic Clear Cover Time Clock
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, DPST, Indoor/Outdoor Plastic With See-Through Door Enclosure, 1 Hour Interval
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$205.61 (Each) |
$177.18 (Each) |
Carton/Reel |
$205.61 (1 Each) |
$177.18 (1 Each) |
Standard Packaging/Reel |
$205.61 (1 Each) |
$1,063.08 (6 Each) |
|
amperage rating |
- |
40 |
connection |
- |
Teeter Type |
Current Rating |
40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive) |
- |
Phase |
Single Phase |
- |
Poles |
2 |
2 |
Voltage Rating |
120 to 277 V ac |
125 |
Wattage |
- |
3 |
|
Enclosure Material |
Plastic |
- |
|
Size |
5.062 x 3.062 x 8.312 in |
5-1/2 LENGTH X 3-3/8 WIDTH X 9-3/8 IN, 13.97 LENGTH X 9.21 WIDTH X 23.81 HEIGHT CM |
|
Description |
MULTIVOLT 24HR SUPERCAP INDOOR/OUTDOOR 1CH. 40A DP |
40A 120V DPST PLASTIC CLEAR COVER TIME CLOCK |
extra long description |
TORK E103B 24 Hr Digital Timer DPST |
INT-MAT T103PCD82 24-Hour Mechanica |
Features |
24 Hour Digital 1 Channel 40A 120-277V DPST Indoor/Outdoor Plastic Enclosure. |
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience. |
Long Description |
Supercap, 24 h Time Setting Mode, DPST Contact Form, 24 h Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb |
24-Hour Mechanical Time Switch, 120 VAC, 60Hz, DPST, Indoor/Outdoor Plastic with See-Through Door Enclosure, 1 Hour Interval |
Product Type |
24 HR Digital Timer DPST |
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, DPST, Indoor/ |
Short Description |
24 Hour Digital 1CH 40A 120-277V DPST |
- |
Special Features |
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation |
Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty |
|
action |
DPST |
DPST |
Base |
Screw |
- |
Connection Type |
Screw |
- |
Contact Configuration |
- |
2 NO |
Contact Form |
DPST |
- |
Contact Rating |
120-277 VAC |
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten) |
Maximum ON/OFF Cycles |
20 |
- |
Maximum Operating Temperature |
+149 °F |
- |
Maximum Time Setting |
24 h |
- |
Minimum Operating Temperature |
-40 °F |
- |
motor power |
- |
2 HP @ 120 VAC, 5 HP @ 240 VAC |
Standards Met |
UL (Canada and US) |
- |
Time Setting Mode |
24 h |
- |
Timing Range |
24 Hour |
24 |
|
|
Brand |
Nsi Industries |
Intermatic Inc. |
Manufacturers Part Number |
E103B |
T103PCD82 |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
24 Hour Time Switch - 1 Or 2 Channel |
Electromechanical |
|
|
Application |
Sign;Air Conditioning;Lighting;Sump Pump;Ventilating Fan |
Commercial, Industrial, Residential, Outdoor, HVACR |
Enclosure |
NEMA 3R Plastic Indoor-Outdoor |
NEMA 3R Plastic |
environmental conditions |
-40 to + 149 F |
- |
Frequency Rating |
50-60 Hz |
60 |
Mounting |
Screw Mount |
WALL MOUNT |
Operating Temperature |
-40 to + 149 F |
-40 to +130 DEG F, -40 to +54 DEG C |
standard |
UL917 |
cCSAus Certified, HVACR |