Item Comparison: E27ICAT, H27ICT

Item

E27ICAT - 6" Ic At SHLW NC HSNG 120V - Halo

E27ICAT
6" Ic At SHLW NC HSNG 120V

$25.81 Each

$25.81 (1 Each)

QTY:
Each
Add
H27ICT - 6" Shallow Ceiling Ic 120V Line Voltage - Cooper Halo

H27ICT
6" Shallow Ceiling Ic 120V Line Voltage

$16.59 Each

$99.54 (6 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 7,111 27
Vendor Halo Cooper Halo
Catalog Number E27ICAT H27ICT
Manufacturer Number E27ICAT H27ICT
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083737604 00662400694571
Weight per package 0.98 (lbs/each) 2.95 (lbs/each)
Description E27ICAT 6" Ic At SHLW NC HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
H27ICT 6" Shallow Ceiling Ic 120V Line Voltage
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.81 (Each) $16.59 (Each)
Carton/Reel $25.81 (1 Each) $16.59 (1 Each)
Standard Packaging/Reel $25.81 (1 Each) $99.54 (6 Each)
amperage rating 0.75 at (120V) -
Ballast Type N/A -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) -
Material Aluminum -
Number of Lamps 1 -
Voltage Rating 120 V ac -
Wattage N/A -
Length 22.375 in -
Description 6" IC AT SHLW NC HSNG 120V 6" SHALLOW CEILING IC 120V LINE VOLTAGE
extra long description CLS E27ICAT 6" IC, AIRTITE,SHALLOW -
Features The E27ICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HAL -
Long Description Remodel Housing, 120 V ac, 90 W, Aluminum, 22.375 in Length, 9.5 in Width, 0.98 lb -
Product Type 6" Ic, Airtite, Shallow New Const HSG NJB 6" Shallow Ic Housing
Short Description 6" IC Air-Tite Remodel Housing, 120 VAC, Recessed -
Special Features For use in shallow insulated ceilings -
for use with Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings -
Mounting Type Recessed Mount -
package quantity 1 ct -
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint -
Brand Halo Housings/Trims/Other Cooper Halo
Manufacturers Part Number E27ICAT H27ICT
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing -
Weight 0.98 lb -
Application lighting -
standard Wet Locations;Damp Locations;cULus Listed;Airtite -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat