Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
E27RICAT |
H27RICAT |
Manufacturer Number |
E27RICAT |
H27RICAT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
00080083737482 |
00080083609253 |
Weight per package |
1.65 (lbs/each) |
1.7999 (lbs/each) |
Description |
E27RICAT 6" Ic At SHLW RMDL HSNG 120V
6" Ic, Air-Tite, Shallow Remodel Housing, 120V
|
H27RICAT 6" Shallow Remodel Insulated
6" Housing Shallow Ceiling Ic Air-Tite Remodel 120V Line Voltage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.17 (Each) |
$36.31 (Each) |
Carton/Reel |
$18.17 (1 Each) |
$36.31 (1 Each) |
Standard Packaging/Reel |
$109.02 (6 Each) |
$36.31 (1 Each) |
|
amperage rating |
0.75 at (120V) |
N/A |
Ballast Type |
N/A |
N/A |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
N/A |
Material |
Aluminum |
- |
Number of Lamps |
1 |
N/A |
Voltage Rating |
120V |
120V |
Wattage |
N/A |
N/A |
|
|
Description |
6" IC AT SHLW RMDL HSNG 120V |
6" SHALLOW REMODEL INSULATED |
extra long description |
CLS E27RICAT 6" IC, AIRTITE, SHALLO |
CLS H27RICAT 6" SHALLOW IC AIR-TITE |
Features |
The E27RICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HA |
- |
Long Description |
6" IC, Air-Tite, Shallow Remodel Housing, 120V |
6" Housing Shallow Ceiling IC Air-Tite Remodel 120V Line Voltage |
Product Type |
6" Ic, Airtite, Shallow Remodel HSG |
6" Shallow Ic Air-Tite Remodel Housing |
Short Description |
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed |
- |
Special Features |
For use in shallow insulated ceilings |
Quick Connect wiring connectors included in junction box |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;6 Pk |
- |
Socket Type |
E26 |
E26 |
Standards Met |
cULus Listed;RoHS Complaint |
- |
|
Brand |
Halo Housings/Trims/Other |
HALO |
Manufacturers Part Number |
E27RICAT |
H27RICAT |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
6" H27 Shallow Housing |
|
|
Application |
lighting |
lighting |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
UL/cUL Listed - Damp Location;Airtite |