Item Comparison: E27RICAT, H27RICT

Item

E27RICAT - 6" Ic At SHLW RMDL HSNG 120V - Halo

E27RICAT
6" Ic At SHLW RMDL HSNG 120V

$18.17 Each

$109.02 (6 Each)

QTY:
Each
Add
H27RICT - 6" Shallow Ceiling Ic Remodel 120V Line Vo - Cooper Halo

H27RICT
6" Shallow Ceiling Ic Remodel 120V Line Vo

$17.29 Each

$103.74 (6 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 2,935 1
Vendor Halo Cooper Halo
Catalog Number E27RICAT H27RICT
Manufacturer Number E27RICAT H27RICT
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083737482 00080083609277
Weight per package 1.65 (lbs/each) 1.7999 (lbs/each)
Description E27RICAT 6" Ic At SHLW RMDL HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.5 In Length, 1.65 LB
H27RICT 6" Shallow Ceiling Ic Remodel 120V Line Vo
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.17 (Each) $17.29 (Each)
Carton/Reel $18.17 (1 Each) $17.29 (1 Each)
Standard Packaging/Reel $109.02 (6 Each) $103.74 (6 Each)
amperage rating 0.75 at (120V) -
Ballast Type N/A -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) -
Material Aluminum -
Number of Lamps 1 -
Voltage Rating 120 V ac -
Wattage N/A -
Length 9.5 in -
Description 6" IC AT SHLW RMDL HSNG 120V 6" SHALLOW CEILING IC REMODEL 120V LINE VO
extra long description CLS E27RICAT 6" IC, AIRTITE, SHALLO -
Features The E27RICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HA -
Long Description Remodel Housing, 120 V ac, 90 W, Aluminum, 9.5 in Length, 1.65 lb -
Product Type 6" Ic, Airtite, Shallow Remodel HSG 7" Shallow Ic Remodel Hou Sing (New CTN)
Short Description 6" IC Air-Tite Remodel Housing, 120 VAC, Recessed -
Special Features For use in shallow insulated ceilings -
for use with Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings -
Mounting Type Recessed Mount -
package quantity 1 CT;6 Pk -
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint -
Brand Halo Housings/Trims/Other HALO-REC
Manufacturers Part Number E27RICAT H27RICT
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing -
Weight 1.65 lb -
Application lighting -
standard Wet Locations;Damp Locations;cULus Listed;Airtite -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat