Item Comparison: E4ICATSB, EI400ATSB

Item

E4ICATSB - 4" Ic Rated New Construction Housing Alu - Halo

E4ICATSB
4" Ic Rated New Construction Housing Alu

$25.86 Each

$25.86 (1 Each)

QTY:
Each
Add
EI400ATSB - 4" Ic Air-Tite Adj. Socket 120V Line Voltage - Cooper Lighting

EI400ATSB
4" Ic Air-Tite Adj. Socket 120V Line Voltage

$17.89 Each

$17.89 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 4,170 61
Vendor Halo Cooper Lighting
Catalog Number E4ICATSB EI400ATSB
Manufacturer Number E4ICATSB EI400ATSB
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083751525 00080083543762
Weight per package 2.63 (lbs/each) 2.59 (lbs/each)
Description E4ICATSB 4" Ic Rated New Construction Housing Alu
4" Ic, Air-Tite, New Construction Housing, 120V W/ Socket Bracket
EI400ATSB 4" Ic Air-Tite Adj. Socket 120V Line Voltage
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.86 (Each) $17.89 (Each)
Carton/Reel $25.86 (1 Each) $17.89 (1 Each)
Standard Packaging/Reel $25.86 (1 Each) $17.89 (1 Each)
amperage rating 0.417 at (120V) -
Ballast Type N/A -
Current Rating 420 mA -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) -
Material Aluminum -
Number of Lamps N/A -
Voltage Rating 120V -
Wattage N/A -
Width 13.75 in -
Description 4" IC RATED NEW CONSTRUCTION HOUSING ALU 4" IC AIR-TITE ADJ. SOCKET 120V LINE VOLTAGE
extra long description CLS E4ICATSB 4INAPERTURE ADJUSTABLE -
Features The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. -
Long Description 4" IC, Air-Tite, New Construction Housing, 120V w/ Socket Bracket -
Product Type 4INAPERTURE Adjustable Socket New Constr 4INAPERTURE Adjustable Socket New Constr
Short Description 6" IC Air-Tite Housing, 120 VAC, Recessed -
Special Features For use in insulated ceilings -
for use with Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings -
Mounting Type Recessed Mount -
package quantity 1 ct -
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint -
Brand Halo Housings/Trims/Other COOPER LIGHTING
Manufacturers Part Number E4ICATSB EI400ATSB
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 4" E4 Housing -
Weight 2.63 lb -
Application lighting -
standard Wet Locations;Damp Locations;cULus Listed;Airtite -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat