Item Comparison: E7ICAT, H7ICT

Item

E7ICAT - 6" Ic At NC HSNG, 120V - Halo

E7ICAT
6" Ic At NC HSNG, 120V

$14.95 Each

$89.70 (6 Each)

QTY:
Each
Add
H7ICT - Recessed Fixture Housing - Halo

H7ICT
Recessed Fixture Housing

$17.80 Each

$551.80 (31 Each)

QTY:
Each
Add
Nacogdoches 30 0
All Stores 17,547 20
Vendor Halo Halo
Catalog Number E7ICAT H7ICT
Manufacturer Number E7ICAT H7ICT
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111802 - Lamp housings
UPC/EAN/GTIN 00080083737727 00080083609680
Weight per package 2.5 (lbs/each) 4 (lbs/each)
Description E7ICAT 6" Ic At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
H7ICT Recessed Fixture Housing
6" Housing Ic 120V Line Voltage
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.95 (Each) $17.80 (Each)
Carton/Reel $14.95 (1 Each) $17.80 (1 Each)
Standard Packaging/Reel $89.70 (6 Each) $551.80 (31 Each)
amperage rating 0.75 at (120V) N/A
Ballast Type N/A N/A
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) N/A
Material Aluminum -
Number of Lamps N/A N/A
Voltage Rating 120 V ac 120V
Wattage N/A N/A
Description 6" IC AT NC HSNG, 120V RECESSED FIXTURE HOUSING
extra long description CLS E7ICAT 6" IC, AIRTITE, NEW CON CLS H7ICT 6" IC HOUSING - 120V LINE
Features The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. -
Long Description Recessed Housing, 120 V ac, Aluminum, 13.55 in Length, 2.5 lb 6" Housing IC 120V Line Voltage
Product Type 6" Ic, Airtite, New Con HSG, TC 6" Ic Housing - 120V Line Voltage
Short Description 6" IC Recessed Housing, 120 VAC, Recessed, 1CT -
Special Features For use in insulated ceilings 120V line voltage housing
for use with Variety of Trims;Create Different Lighting Effects;Insulated Ceilings -
Mounting Type Recessed Mount -
package quantity 1 CT;6 Pk -
Socket Type E26 E26
Standards Met cULus Listed;RoHS Complaint -
Brand Halo Housings/Trims/Other HALO
Manufacturers Part Number E7ICAT H7ICT
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing 6" H7 Housing
Weight 2.5 lb -
Application lighting lighting
standard Wet Locations;Damp Locations;cULus Listed;Airtite UL/cUL Listed 1598 Luminaire;cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed for Insulation Contact;UL/cUL Listed for Feed Through;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat