Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
E7RICAT |
B6RIC |
Manufacturer Number |
E7RICAT |
B6RIC |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
-
|
UPC/EAN/GTIN |
00080083737543 |
N/A |
Weight per package |
1.79 (lbs/each) |
2 (lbs/each) |
Description |
E7RICAT 6" Ic At RMDL HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.25 In Length, 1.79 LB
|
B6RIC 6" Univ Remodel Ic Housing
Ic Remodel Housing, B6 Base Type, Fluorescent Bulb Type, 184 MM;7-1/4 In Height, Die Cast Aluminum Housing Material, 165 MM;6-1/2 In Length, Made In Usa, 1 CT;6 PK Package Quantity, 7-1/4" Height Allows Use In 2" X 8" Joist Construction;Thermally Protected Remodel Ic Housing;Unit Slips Through 6-1/2" Ceiling Opening Special Features, Ul Listed, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.71 (Each) |
$0.00 (Each) |
Carton/Reel |
$19.71 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$118.26 (6 Each) |
$0.00 (6 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Material |
Aluminum |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120 V ac |
- |
Wattage |
N/A |
>75 W (R/PAR30);60 W (A19);65 W (BR30) |
|
Base Type |
- |
B6 |
Housing Material |
- |
Die Cast Aluminum |
|
Height |
- |
7-1/4 in;184 mm |
Length |
9.25 in |
6-1/2 in;165 mm |
|
Description |
6" IC AT RMDL HSNG 120V |
6" UNIV REMODEL IC HOUSING |
extra long description |
CLS E7RICAT 6" IC, AIRTITE, REMODEL |
- |
Features |
The E7RICAT is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps, 65W BR30 lamps, up to 12W LED PAR30 lamps and RL series LED retrofit module. |
Long Description |
Remodel Housing, 120 V ac, 90 W, Aluminum, 9.25 in Length, 1.79 lb |
IC Remodel Housing, B6 Base Type, Fluorescent Bulb Type, 184 mm;7-1/4 in Height, Die Cast Aluminum Housing Material, 165 mm;6-1/2 in Length, Made in USA, 1 CT;6 PK Package Quantity, 7-1/4" Height Allows Use in 2" x 8" Joist Construction;Thermally Protected Remodel IC Housing;Unit Slips Through 6-1/2" Ceiling Opening Special Features, UL Listed, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage |
Product Type |
6" Ic, Airtite, Remodel HSG |
Universal IC Remodel Housing |
Short Description |
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed |
IC Remodel Housing, B6, Fluorescent, 1 CT;6 PK |
Special Features |
For use in insulated ceilings |
Thermally Protected Remodel IC Housing;Unit Slips Through 6-1/2" Ceiling Opening;7-1/4" Height Allows Use in 2" x 8" Joist Construction |
|
bulb type |
- |
Fluorescent |
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;6 Pk |
1 CT;6 Pk |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
Ul Listed |
|
|
Brand |
Halo Housings/Trims/Other |
ELITE LIGHTING |
Manufacturers Part Number |
E7RICAT |
B6RIC |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
- |
|
|
Application |
lighting |
- |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
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
Call nearest store for Item Price
|