Item Comparison: E7RICAT, DH6ICRATBULK

Item

E7RICAT - 6" Ic At RMDL HSNG 120V - Halo

E7RICAT
6" Ic At RMDL HSNG 120V

$19.71 Each

$118.26 (6 Each)

QTY:
Each
Add
DH6ICRATBULK - 6" Line Voltage Remodel Ic Airtight Can - SPC

DH6ICRATBULK
6" Line Voltage Remodel Ic Airtight Can

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 2,918 0
Vendor Halo SPC
Catalog Number E7RICAT DH6ICRATBULK
Manufacturer Number E7RICAT N/A
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings -
UPC/EAN/GTIN 00080083737543 98832400002
Weight per package 1.79 (lbs/each) 4.13 (lbs/each)
Description E7RICAT 6" Ic At RMDL HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.25 In Length, 1.79 LB
DH6ICRATBULK 6" Line Voltage Remodel Ic Airtight Can
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.71 (Each) $0.00 (Each)
Carton/Reel $19.71 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $118.26 (6 Each) $0.00 (6 Each)
amperage rating 0.75 at (120V) -
Ballast Type N/A -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) -
Material Aluminum -
Number of Lamps 1 -
Voltage Rating 120 V ac -
Wattage N/A -
Length 9.25 in -
Description 6" IC AT RMDL HSNG 120V 6" LINE VOLTAGE REMODEL IC AIRTIGHT CAN
extra long description CLS E7RICAT 6" IC, AIRTITE, REMODEL -
Features The E7RICAT is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. -
Long Description Remodel Housing, 120 V ac, 90 W, Aluminum, 9.25 in Length, 1.79 lb -
Product Type 6" Ic, Airtite, Remodel HSG -
Short Description 6" IC Air-Tite Remodel Housing, 120 VAC, Recessed -
Special Features For use in insulated ceilings -
for use with Variety of Trims;Create Different Lighting Effects;Insulated Ceilings -
Mounting Type Recessed Mount -
package quantity 1 CT;6 Pk -
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint -
Brand Halo Housings/Trims/Other -
Manufacturers Part Number E7RICAT -
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing -
Weight 1.79 lb -
Application lighting -
standard Wet Locations;Damp Locations;cULus Listed;Airtite -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat