Nacogdoches |
0 |
18 |
All Stores |
|
|
|
Vendor |
Cooper Lighting Solutions |
Halo |
Catalog Number |
E7RICATELL |
E7RICAT |
Manufacturer Number |
E7RICAT |
E7RICAT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
-
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
080083765393 |
00080083737543 |
Weight per package |
1.79 (lbs/each) |
1.79 (lbs/each) |
Description |
E7RICATELL 6" Ic At RMDL HSNG 120V
Recessed Housing; Commercial and Residential Applications, ; For Use With CFL and Led Lamp, Incandescent, Insulated Ceiling, Tungsten-Halogen; 6 In Length, Die Aluminum Material; Recessed Mount; 120 V Voltage Rating
|
E7RICAT 6" Ic At RMDL HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.25 In Length, 1.79 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.85 (Each) |
$19.71 (Each) |
Carton/Reel |
$18.85 (1 Each) |
$19.71 (1 Each) |
Standard Packaging/Reel |
$113.10 (6 Each) |
$118.26 (6 Each) |
|
amperage rating |
- |
0.75 at (120V) |
Ballast Type |
- |
N/A |
Lamp Type |
- |
Halogen, Incandescent, LED, CFL (Not Included) |
Material |
Die Aluminum |
Aluminum |
Number of Lamps |
- |
1 |
Voltage Rating |
120 V |
120 V ac |
Wattage |
- |
N/A |
|
|
Description |
6" IC AT RMDL HSNG 120V |
6" IC AT RMDL HSNG 120V |
extra long description |
- |
CLS E7RICAT 6" IC, AIRTITE, REMODEL |
Features |
The E7RICAT is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
The E7RICAT is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
Long Description |
Recessed Housing; Commercial and Residential Applications,; For Use With CFL and LED Lamp, Incandescent, Insulated Ceiling, Tungsten-Halogen; 6 in Length, Die Aluminum Material; Recessed Mount; 120 V Voltage Rating |
Remodel Housing, 120 V ac, 90 W, Aluminum, 9.25 in Length, 1.79 lb |
Product Type |
Recessed Housing |
6" Ic, Airtite, Remodel HSG |
Short Description |
Recessed Housing, Die Aluminum, 6 in (L) |
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed |
Special Features |
- |
For use in insulated ceilings |
|
for use with |
Tungsten-Halogen;CFL and LED Lamp;Incandescent;Insulated Ceiling |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
Mounting Type |
Recessed Mount |
Recessed Mount |
package quantity |
1 ct |
1 CT;6 Pk |
Socket Type |
- |
E26 |
Standards Met |
- |
cULus Listed;RoHS Complaint |
|
Brand |
Eaton Lighting |
Halo Housings/Trims/Other |
Manufacturers Part Number |
E7RICAT |
E7RICAT |
sub brand |
Halo(TM) |
- |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
- |
6" E7 Housing |
|
|
Application |
Residential;Commercial |
lighting |
standard |
- |
Wet Locations;Damp Locations;cULus Listed;Airtite |