Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Abb Installation Products, Inc |
Catalog Number |
E971FB |
E971FB1 |
Manufacturer Number |
E971FB |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Unassigned
|
Classification |
Floor Boxes
|
Floor Boxes
|
UNSPSC |
39121307 - Floor boxes
|
-
|
UPC/EAN/GTIN |
00034481067061 |
N/A |
Weight per package |
1.35 (lbs/each) |
0 |
Description |
E971FB PVC Round Floor Box
Floor Box, PVC Material, 90 Cu.In Capacity, 5.50 In Length, 5.80 In Width, 5.40 In Height, 5.11 In Diameter, 1.35 LB/Ea
|
E971FB1 PVC Round Floor Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$45.29 (Each) |
$45.29 (Each) |
Carton/Reel |
$452.90 (10 Each) |
$45.29 (1 Each) |
Standard Packaging/Reel |
$452.90 (10 Each) |
$45.29 (1 Each) |
|
|
Diameter |
5.11 in |
- |
Height |
5.40 in |
- |
Length |
5.50 in |
- |
Width |
5.80 in |
- |
|
Description |
PVC ROUND FLOOR BOX |
PVC ROUND FLOOR BOX |
extra long description |
ABB E971FB RND FLR-BX 90CU D5.4IN H |
- |
Features |
Round Floor Box, 90 Cubic Inches, 5.03 Inch Diameter, 5.40 Inch Depth, Hub Size 3/4 Inch and 1 Inch, Reducer Plugs 1/2 Inch and 3/4 Inch, Non-Metallic. |
- |
Long Description |
Floor Box, PVC Material, 90 cu.in Capacity, 5.50 in Length, 5.80 in Width, 5.40 in Height, 5.11 in Diameter, 1.35 lb/EA |
- |
Product Type |
Floor Box |
- |
Short Description |
Floor Box, PVC, 90 cu. in |
- |
Special Features |
Three way versatility for power, data, and communications |
- |
|
Cable Entry |
Hubs |
- |
for use with |
On Grade/Below Grade Application;Power;Data;Communications |
- |
Knockouts |
FALSE |
- |
package quantity |
10 CT |
- |
Standards Met |
UL E11461 |
- |
|
|
Brand |
Thomas & Betts |
Abb Installation Products, Inc |
Manufacturers Part Number |
E971FB |
- |
|
Category Description |
FLOOR BOXES |
FLOOR BOXES |
Type |
Round Floor Boxes, Covers & Accessories |
- |
|
|
|
Application |
Suitable for any on grade/below grade application, concrete or wood sub-floor construction approved |
- |
Capacity |
90 cu.in |
- |
standard |
UL E11461 |