Item Comparison: FLBT6615MBLR, E97BR

Item

FLBT6615MBLR - Brass Pop-Up CVR W/Level Ring - Arlington

FLBT6615MBLR
Brass Pop-Up CVR W/Level Ring

$68.12 Each

$681.20 (10 Each)

QTY:
Each
Add
E97BR - Brass Single Cover (Duplex) - Carlon

E97BR
Brass Single Cover (Duplex)

$209.11 Each

$1,045.55 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 151 26
Vendor Arlington Carlon
Catalog Number FLBT6615MBLR E97BR
Manufacturer Number FLBT6615MBLR E97BR
Category Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification Floor Boxes Floor Boxes
UNSPSC 39121304 - Electrical box covers 39121307 - Floor boxes
UPC/EAN/GTIN 00018997340061 00034481149774
Weight per package 1.65 (lbs/each) 1.61 (lbs/each)
Description FLBT6615MBLR Brass Pop-Up CVR W/Level Ring
Round Trapdoor Cover, Brass, 5.870 In Diameter, For Use With Concrete Box , 1 Gang, 1 Outlet, 10 PK Package Quantity, Round Shape, Pre-Mounted Gasket & Decorator-Style 15A Receptacle and Leveling Ring
E97BR Brass Single Cover (Duplex)
Single Door Cover For Round Floor Box, Brass, For Use With Gfci and Duplex Devices
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.12 (Each) $209.11 (Each)
Carton/Reel $68.12 (1 Each) $1,045.55 (5 Each)
Standard Packaging/Reel $681.20 (10 Each) $1,045.55 (5 Each)
Cover Type Brass (Cover) -
Material Brass Brass
Number of Gangs 1 -
Shape Round -
Color Brass Brass
Diameter 5.870 in -
Size L(5.870) x W(5.870) x H(2.237) -
Description BRASS POP-UP CVR W/LEVEL RING BRASS SINGLE COVER (DUPLEX)
extra long description ARL FLBT6615MBLR BRS POP-UP CVR /W ABB E97BR FLR BOX CVR DUPLEX/GFCI-B
Features Round Trapdoor Cover, Brass. Pre-mounted gasket & decorator-style 15A receptacle and leveling ring. -
Long Description Round Trapdoor Cover, Brass, 5.870 in Diameter, For Use With Concrete Box , 1 Gang, 1 Outlet, 10 PK Package Quantity, Round Shape, Pre-Mounted Gasket & Decorator-Style 15A Receptacle and Leveling Ring Single Door Cover for Round Floor Box, Brass, For use with GFCI and Duplex Devices
Product Type Round Trapdoor Cover FLR Box CVR Duplex/Gfci-Brass
Short Description Round Trapdoor Cover, Brass, 1 Gang, Round, 10 PK -
Special Features Pre-Mounted Gasket & Decorator-Style 15A Receptacle and Leveling Ring Screws concealed under doors
for use with Concrete Box -
Knockouts - FALSE
Number of Outlets 1 -
package quantity 10 PK -
Brand Arlington Industries Carlon
Manufacturers Part Number FLBT6615MBLR E97BR
Category Description FLOOR BOXES FLOOR BOXES
Type - Round Floor Boxes, Covers & Accessories
Application Concret box covers For tile and carpet applications
standard - UL E11461
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat