Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sure-Lites |
Lithonia Lighting |
Catalog Number |
EBPLED7W |
PS1050DLEMIM12 |
Manufacturer Number |
EBPLED7W |
PS1050DL EMI M12 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111710 - Emergency Lighting Accessories
|
-
|
UPC/EAN/GTIN |
00080083732265 |
191723861358 |
Weight per package |
1.67 (lbs/each) |
2.34 (lbs/each) |
Description |
EBPLED7W 7W Led Emergency Battery Pack
Emergency Battery Pack, 277 V Ac, 0.025 A @ 277 V, 7 or 14 W, 50/60 HZ, 5 Yr Warranty, 10.5 In Length, 5.25 In Width, 1.875 In Height, 1.67 LB
|
PS1050DLEMIM12 10W Led Emerg Battery Backup
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$165.14 (Each) |
$199.99 (Each) |
Carton/Reel |
$165.14 (1 Each) |
$199.99 (1 Each) |
Standard Packaging/Reel |
$165.14 (1 Each) |
$2,399.88 (12 Each) |
|
Current Rating |
0.025 A @ 277 V |
- |
Material |
Steel |
- |
Voltage Rating |
277 V ac |
- |
Wattage |
7 or 14 W |
- |
|
Height |
1.875 in |
- |
Length |
10.5 in |
- |
Size |
17.0 IN Length 6.1 IN Width 2.0 IN Height |
- |
Width |
5.25 in |
- |
|
Construction |
N/A |
- |
Description |
7W LED EMERGENCY BATTERY PACK |
10W LED EMERG BATTERY BACKUP |
extra long description |
CLS EBPLED7W USER INSTALL, 7 WATT, |
- |
Features |
When AC power fails, the Sure-Lites Emergency Battery Pack LED (EBP) automatically switches to emergency mode. The EBP maintains illumination of an LED fixture for a minimum of 90 minutes. The product line is UL924 classified for field retrofit installation and has guaranteed compatibility with Eaton LED fixtures with accessible LED drivers. The constant power feature ensures consistent light output of the fixture for 90 minutes. The EZ Key and laser test features simplify maintenance and installation. The |
- |
Long Description |
Emergency Battery Pack, 277 V ac, 0.025 A @ 277 V, 7 or 14 W, 50/60 Hz, 5 yr Warranty, 10.5 in Length, 5.25 in Width, 1.875 in Height, 1.67 lb |
- |
Product Type |
User Install, 7 Watt, Led Emrg Batt PK |
- |
Short Description |
Emergency Battery Pack, 277 VAC, Accessory |
- |
Special Features |
UL 924 classified for field installation |
- |
|
package quantity |
1 ct |
- |
Standards Met |
UL924 Listed;NFPA 101 Compliant |
- |
Warranty |
5 yr |
- |
|
Brand |
SURE-LITES |
Lithonia Lighting |
Manufacturers Part Number |
EBPLED7W |
PS1050DL EMI M12 |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency |
- |
|
|
Application |
lighting |
- |
Frequency Rating |
50/60 Hz |
- |
standard |
UL Listed |