Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
ECN0501AAA |
ECN0501BAA |
Manufacturer Number |
ECN0501AAA |
ECN0501BAA |
Category |
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Classification |
Enclosed
|
Enclosed
|
UNSPSC |
39121521 - Motor starter controls
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00782114015797 |
00782114015803 |
Weight per package |
5.5 (lbs/each) |
5.5 (lbs/each) |
Description |
ECN0501AAA Non-Combo Nema 1 FVNR SZ 0 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.5 LB
|
ECN0501BAA Non-Combo Nema 1 FVNR SZ 0 240V Coil
Eaton Freedom Nema Motor Control Starter, 220V/50 HZ-240V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 0
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$509.50 (Each) |
$0.00 (Each) |
Carton/Reel |
$509.50 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$509.50 (1 Each) |
$0.00 (1 Each) |
|
|
Size |
NEMA size 0 |
NEMA size 0 |
|
Description |
NON-COMBO NEMA 1 FVNR SZ 0 120V COIL |
NON-COMBO NEMA 1 FVNR SZ 0 240V COIL |
extra long description |
ETN ECN0501AAA NON-COMBO NEMA 1 FVN |
ETN ECN0501BAA NON-COMBO NEMA 1 FVN |
Features |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Long Description |
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 5.5 lb |
Eaton Freedom NEMA motor control starter, 220V/50 Hz-240V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 0 |
Product Type |
Non-Combination Non-Reversing Starter |
Non-Combo Nema 1 FVNR SZ 0 240V Coil |
Short Description |
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 5.5 lb |
- |
Special Features |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
- |
|
|
Coil Voltage |
110 to 120 V ac |
220V/50 Hz-240V/60 Hz |
dimensions |
11.6000 IN X 7.6000 IN X 7.4000 IN |
11.6000 IN X 7.7000 IN X 7.4000 IN |
Enclosure Type |
Nema 1 |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
ECN0501AAA |
ECN0501BAA |
|
Category Description |
ENCLOSED |
ENCLOSED |
Type |
Motor control starter |
Motor control starter |
|
|
Application |
Unknown - Unknown: Undefined |
Unknown - Unknown: Undefined |
standard |
UL Listed file E1491,Contact Manufacturer |
UL Listed file E1491,Contact Manufacturer |
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
Call nearest store for Item Price
|