Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
MMX34AA9D0F00 |
ECN0501AAA |
Manufacturer Number |
MMX34AA9D0F0-0 |
ECN0501AAA |
Category |
Drives & Accessories -
Ac Drives
|
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Classification |
Drives
|
Enclosed
|
UNSPSC |
32101625 - Motor drive or control integrated circuits
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00786685268842 |
00782114015797 |
Weight per package |
3 (lbs/each) |
5.5 (lbs/each) |
Description |
MMX34AA9D0F00 M-Max 3P 480V In/3P 480V Out 9.0A 5.0HP FS3 W Emc
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, Emc Filter, FS3 Frame, 380-480V, 460V, IP20 Enclosure Rating, 5 HP, 9A Output, 11.5A Input, Three-Phase In, Three-Phase Out
|
ECN0501AAA Non-Combo Nema 1 FVNR SZ 0 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$894.13 (Each) |
$509.50 (Each) |
Carton/Reel |
$894.13 (1 Each) |
$509.50 (1 Each) |
Standard Packaging/Reel |
$894.13 (1 Each) |
$509.50 (1 Each) |
|
|
|
Description |
M-MAX 3P 480V IN/3P 480V OUT 9.0A 5.0HP FS3 W EMC |
NON-COMBO NEMA 1 FVNR SZ 0 120V COIL |
extra long description |
ETN MMX34AA9D0F0-0 MMX 480V,9.0A,5. |
ETN ECN0501AAA NON-COMBO NEMA 1 FVN |
Features |
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more. |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Long Description |
Eaton M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, EMC filter, FS3 frame, 380-480V, 460V, IP20 enclosure rating, 5 hp, 9A output, 11.5A input, Three-phase in, three-phase out |
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 5.5 lb |
Product Type |
MMX 480V, 9.0A, 5.0HP, FS3, W Emc |
Non-Combination Non-Reversing Starter |
Short Description |
- |
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 5.5 lb |
Special Features |
Aa Software Design Series, Emc Filter |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
|
Coil Voltage |
- |
110 to 120 V ac |
dimensions |
3.9400 IN X 5.5000 IN X 4.2700 IN |
11.6000 IN X 7.6000 IN X 7.4000 IN |
Enclosure Type |
- |
Nema 1 |
Output Current |
9 A |
- |
Standards Met |
- |
UL Listed;CSA Certified |
|
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
MMX34AA9D0F0-0 |
ECN0501AAA |
|
Category Description |
DRIVES |
ENCLOSED |
Type |
Sensorless vector adjustable frequency drive |
Motor control starter |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Unknown - Unknown: Undefined |
standard |
UL Listed,EN 61800-3,EN 61800-5-1,EN 60204-1,cUL Certified,C-Tick Compliant,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option,RoHS Compliant,CE Marked |
UL Listed file E1491,Contact Manufacturer |