Item Comparison: ECN05A1AAA, AN16AN0AC

Item

ECN05A1AAA - Non-Combo Nema 1 FVNR SZ 00 120V Coil - Eaton

ECN05A1AAA
Non-Combo Nema 1 FVNR SZ 00 120V Coil

$442.86 Each

$442.86 (1 Each)

QTY:
Each
Add
AN16AN0AC - Nema Open 3P STR SZ 00 120V Coil - Eaton

AN16AN0AC
Nema Open 3P STR SZ 00 120V Coil

$704.60 Each

$704.60 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 15 16
Vendor Eaton Eaton
Catalog Number ECN05A1AAA AN16AN0AC
Manufacturer Number ECN05A1AAA AN16AN0AC
Category Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification Enclosed Freedom/Nema Style
UNSPSC 39121521 - Motor starter controls 39121521 - Motor starter controls
UPC/EAN/GTIN 00782114015612 00782113971414
Weight per package 5.36 (lbs/each) 1.95 (lbs/each)
Description ECN05A1AAA Non-Combo Nema 1 FVNR SZ 00 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.36 LB
AN16AN0AC Nema Open 3P STR SZ 00 120V Coil
Eaton Freedom Nema Motor Control Starter, 1/3 HP At 115V, 1 HP At 230V, 1-1/2 HP At 208, 240V, 2 HP At 480, 600V Maximum Horsepower, 120V/60 HZ or 110V/50 HZ Coil Voltage, 9A, Size 00
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $442.86 (Each) $704.60 (Each)
Carton/Reel $442.86 (1 Each) $704.60 (1 Each)
Standard Packaging/Reel $442.86 (1 Each) $704.60 (1 Each)
Number of Phases 1 -
Poles - Three-pole
Size NEMA size 00 00
Description NON-COMBO NEMA 1 FVNR SZ 00 120V COIL NEMA OPEN 3P STR SZ 00 120V COIL
extra long description ETN ECN05A1AAA NON-COMBO NEMA 1 FVN ETN AN16AN0AC NEMA size 00 starter,
Features Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 5.36 lb Eaton Freedom NEMA motor control starter, 1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 9A, Size 00
Product Type Non-Combination Non-Reversing Starter Nema Size 00 Starter, 120VAC Coil, Freed
Short Description Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 5.36 lb -
Special Features C440 Solid-State Overload or Bi-Metallic Overload offering available Starter w/C306 bi-metal OLR
Coil Voltage 110 to 120 V ac 110-120 Vac, 50/60 Hz
dimensions 11.5000 IN X 7.2500 IN X 7.4000 IN 4.6100 IN X 4.3800 IN X 3.3100 IN
Enclosure Type Nema 1 -
Standards Met UL Listed;CSA Certified -
Made in USA yes -
Brand Eaton Eaton
Manufacturers Part Number ECN05A1AAA AN16AN0AC
Category Description ENCLOSED FREEDOM/NEMA STYLE
Type Motor control starter Motor control starter
Weight 5.36 lb -
Application Motor and Power Control Equipment Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting - HORIZONTAL
standard UL Listed file E1491,Contact Manufacturer CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat