Item Comparison: ECN05A1AAA, ECN05A1AAAR63B

Item

ECN05A1AAA - Non-Combo Nema 1 FVNR SZ 00 120V Coil - Eaton

ECN05A1AAA
Non-Combo Nema 1 FVNR SZ 00 120V Coil

$442.86 Each

$442.86 (1 Each)

QTY:
Each
Add
ECN05A1AAAR63B - Non-Combo Nema 1 FVNR SZ 00 120V Coil - Eaton

ECN05A1AAAR63B
Non-Combo Nema 1 FVNR SZ 00 120V Coil

$572.33 Each

$572.33 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 16 25
Vendor Eaton Eaton
Catalog Number ECN05A1AAA ECN05A1AAAR63B
Manufacturer Number ECN05A1AAA ECN05A1AAA-R63/B
Category Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification Enclosed Enclosed
UNSPSC 39121521 - Motor starter controls 39121521 - Motor starter controls
UPC/EAN/GTIN 00782114015612 00786685450773
Weight per package 5.36 (lbs/each) 11.6 (lbs/each)
Description ECN05A1AAA Non-Combo Nema 1 FVNR SZ 00 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.36 LB
ECN05A1AAAR63B Non-Combo Nema 1 FVNR SZ 00 120V Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 00, 1-5A Solid-State Relay Without Ground Fault
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $442.86 (Each) $572.33 (Each)
Carton/Reel $442.86 (1 Each) $572.33 (1 Each)
Standard Packaging/Reel $442.86 (1 Each) $572.33 (1 Each)
Number of Phases 1 -
Size NEMA size 00 NEMA size 00
Description NON-COMBO NEMA 1 FVNR SZ 00 120V COIL NON-COMBO NEMA 1 FVNR SZ 00 120V COIL
extra long description ETN ECN05A1AAA NON-COMBO NEMA 1 FVN ETN ECN05A1AAA-R63/B NON-COMBO NEMA
Features Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 5.36 lb Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 00, 1-5A solid-state relay without ground fault
Product Type Non-Combination Non-Reversing Starter Non-Combo Nema 1 FVNR SZ 00 120V Coil
Short Description Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 5.36 lb -
Special Features C440 Solid-State Overload or Bi-Metallic Overload offering available -
Coil Voltage 110 to 120 V ac 110V/50 Hz-120V/60 Hz
dimensions 11.5000 IN X 7.2500 IN X 7.4000 IN 14.9000 IN X 10.1000 IN X 8.5000 IN
Enclosure Type Nema 1 -
Standards Met UL Listed;CSA Certified -
Made in USA yes -
Brand Eaton Eaton
Manufacturers Part Number ECN05A1AAA ECN05A1AAA-R63/B
Category Description ENCLOSED ENCLOSED
Type Motor control starter Motor control starter
Weight 5.36 lb -
Application Motor and Power Control Equipment Unknown - Unknown: Undefined
standard UL Listed file E1491,Contact Manufacturer UL Listed file E1491,Contact Manufacturer
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat