Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
ECN05A1AAA |
MMX34AA4D3F00 |
Manufacturer Number |
ECN05A1AAA |
MMX34AA4D3F0-0 |
Category |
Motor CNTRL Starters & CNTCTRS -
Nema Non-Combination Starters
|
Drives & Accessories -
Ac Drives
|
Classification |
Enclosed
|
Drives
|
UNSPSC |
39121521 - Motor starter controls
|
32101625 - Motor drive or control integrated circuits
|
UPC/EAN/GTIN |
00782114015612 |
00786685268811 |
Weight per package |
5.36 (lbs/each) |
3 (lbs/each) |
Description |
ECN05A1AAA Non-Combo Nema 1 FVNR SZ 00 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.36 LB
|
MMX34AA4D3F00 M-Max 3P 480V In/3P 480V Out 4.3A 2.0HP FS2 W Emc
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, Emc Filter, FS2 Frame, 380-480V, 460V, IP20 Enclosure Rating, 2 HP, 4.3A Output, 5.6A Input, Three-Phase In, Three-Phase Out
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$442.86 (Each) |
$0.00 (Each) |
Carton/Reel |
$442.86 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$442.86 (1 Each) |
$0.00 (1 Each) |
|
|
|
Description |
NON-COMBO NEMA 1 FVNR SZ 00 120V COIL |
M-MAX 3P 480V IN/3P 480V OUT 4.3A 2.0HP FS2 W EMC |
extra long description |
ETN ECN05A1AAA NON-COMBO NEMA 1 FVN |
ETN MMX34AA4D3F0-0 MMX 480V,4.3A,2. |
Features |
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. |
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more. |
Long Description |
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 5.36 lb |
Eaton M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, EMC filter, FS2 frame, 380-480V, 460V, IP20 enclosure rating, 2 hp, 4.3A output, 5.6A input, Three-phase in, three-phase out |
Product Type |
Non-Combination Non-Reversing Starter |
MMX 480V, 4.3A, 2.0HP, FS2, W Emc |
Short Description |
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 5.36 lb |
- |
Special Features |
C440 Solid-State Overload or Bi-Metallic Overload offering available |
Aa Software Design Series, Emc Filter |
|
Coil Voltage |
110 to 120 V ac |
- |
dimensions |
11.5000 IN X 7.2500 IN X 7.4000 IN |
3.5400 IN X 7.6800 IN X 4.0000 IN |
Enclosure Type |
Nema 1 |
- |
Output Current |
- |
4.3 A |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
ECN05A1AAA |
MMX34AA4D3F0-0 |
|
Category Description |
ENCLOSED |
DRIVES |
Type |
Motor control starter |
Sensorless vector adjustable frequency drive |
|
|
Application |
Motor and Power Control Equipment |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
standard |
UL Listed file E1491,Contact Manufacturer |
EN 60204-1,UL Listed,EN 61800-3,cUL Certified,EN 61800-5-1,C-Tick Compliant,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option,RoHS Compliant,CE Marked |
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
Call nearest store for Item Price
|