Item Comparison: FRNR10, ECNR10

Item

FRNR10 - 10A 250V Dual Elem RK5 TD Fuse Fusetron - Eaton Bussmann Series

FRNR10
10A 250V Dual Elem RK5 TD Fuse Fusetron

$18.31 Each

$183.10 (10 Each)

QTY:
Each
Add
ECNR10 - 10A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR10
10A 250V Class RK5 Time Delay CL Fuse

$15.47 Each

$154.70 (10 Each)

QTY:
Each
Add
Nacogdoches 0 22
All Stores 204 929
Vendor Eaton Bussmann Series Edison
Catalog Number FRNR10 ECNR10
Manufacturer Number FRN-R-10 ECNR10
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121606 - Cartridge fuses 39121604 - Time delay fuses
UPC/EAN/GTIN 00051712101738 00782634507284
Weight per package 0.05 (lbs/each) 0.05 (lbs/each)
Description FRNR10 10A 250V Dual Elem RK5 TD Fuse Fusetron
Eaton Bussmann Series FRN-R Fuse, 10 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
ECNR10 10A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.31 (Each) $15.47 (Each)
Carton/Reel $183.10 (10 Each) $15.47 (1 Each)
Standard Packaging/Reel $183.10 (10 Each) $154.70 (10 Each)
amperage rating 10 A -
Characteristics - 8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
connection Ferrule End X Ferrule End -
Current Rating - 10 AMPERE
interrupt rating 200 kAIC at 250 Vac20 kAIC at 125 Vdc -
Interrupting Rating - 200 KILOAMPERE (SYMMETRICAL)
Terminal Type - Ferrule
Voltage Rating 250 VAC, 125 VDC 250 VAC, 125 VDC
Diameter - 0.56 INCH
Length - 2 INCH
Size 0.56 In Diameter X 2.00 In Length -
Additional Information - Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description - DUAL ELEMENT FUSES
Description 10A 250V DUAL ELEM RK5 TD FUSE FUSETRON 10A 250V CLASS RK5 TIME DELAY CL FUSE
extra long description BUSS FRN-R-10 FUSETRON DUAL-ELEMENT CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 10 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL
Features Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes). -
Long Description Eaton Bussmann series FRN-R fuse, 10 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 8 sec at 500%, 20 kAIC at 125 Vdc, 200 kAIC at 250 V, Standard, 250 V, 125 Vdc UL CLASS RK-5 TIME DELAY
Product Type Fusetron Dual-Element Class RK5 Power Fuse
class Class RK5 -
dimensions 5.8750 IN X 1.0000 IN X 1.0000 IN -
element Dual -
media Yes -
Response Time 10 S at 500% -
Brand Eaton EDISON
Manufacturers Part Number FRN-R-10 ECNR10
Model - ECNR
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE CLASS RK5
Manufacturer Status - Non-Stock
Application Ind Facilities & Factories - Facility: Safety and Security Systems -
Approval - UL, CSA C22.2, CE
standard CE Marked -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat