Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Bussmann Fuses |
Catalog Number |
ECNR20 |
DLNR20 |
Manufacturer Number |
ECNR20 |
DLN-R-20 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121600 - Circuit protection devices and accessories
|
UPC/EAN/GTIN |
00782634507321 |
00051712340137 |
Weight per package |
0.05 (lbs/each) |
0.05 (lbs/each) |
Description |
ECNR20 20A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 20 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.50 LB
|
DLNR20 20A 250V TD Class RK5 Dual Elem Fuse-Duralag
Time Delay Cartridge-20a
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.12 (Each) |
$6.88 (Each) |
Carton/Reel |
$15.12 (1 Each) |
$6.88 (1 Each) |
Standard Packaging/Reel |
$151.20 (10 Each) |
$68.80 (10 Each) |
|
Characteristics |
Time Delay, Current Limiting |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
Current Rating |
20 A |
20 AMPERE |
interrupt rating |
200000 A |
- |
Interrupting Rating |
200 Kiloamp |
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC) |
Terminal Type |
Ferrule |
Ferrule |
Voltage Rating |
250 V ac;125 V dc |
250 VAC/125 VDC |
|
Diameter |
0.56 in |
0.56 INCH |
Length |
2 INCH |
2 INCH |
Overall Length |
2 in |
- |
|
Additional Information |
Number of Elements 2; Response Time 8 Second at 500 Percent; Fuse Indicator Non-Indicating; Packaging Type Standard; Application AC Power Distribution System Mains, Feeders, Motor and Motor Branch Circuit, Transformer and Other Inductive Load, Lighting, H |
CURRENT LIMITING |
Commodity Description |
DUAL ELEMENT FUSES |
Distribution Fuses - Dual Element |
Description |
20A 250V CLASS RK5 TIME DELAY CL FUSE |
20A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG |
extra long description |
CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 20 AMP CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECNR MODEL |
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 20 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.56 INCH; LENGTH 2 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLN-R MODEL; CURRENT LIMITING |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
- |
Long Description |
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 20 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.50 lb |
TIME DELAY CARTRIDGE-20A |
Product Type |
Time Delay Power Fuse |
Power Fuse |
Short Description |
Power Fuse, 20 A, 250 VAC/125 V dc, Time Delay, RK5 Class Duel Elem |
- |
|
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Ferrule |
- |
package quantity |
10 CT |
- |
Response Time |
8 s @ 500% |
- |
Standards Met |
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified |
- |
|
|
Brand |
EDISON |
|
Manufacturers Part Number |
ECNR20 |
DLN-R-20 |
Model |
- |
DLN-R |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
- |
CLASS RK5 |
|
|
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
- |
Approval |
CE, UL, Class RK5, JDDZ, CSA C22.2 |
UL 248-12, CSA C22.2, CE |