Item Comparison: ECNR70, TR70R

Item

ECNR70 - 70A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR70
70A 250V Class RK5 Time Delay CL Fuse

$46.21 Each

$231.05 (5 Each)

QTY:
Each
Add
TR70R - 250V RK5 TD Fuse - Mersen

TR70R
250V RK5 TD Fuse

$32.67 Each

$32.67 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,886 1
Vendor Edison Mersen
Catalog Number ECNR70 TR70R
Manufacturer Number ECNR70 TR70R
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Fuses & Fuse Accessories Current Limiting Fuses
UNSPSC 39121604 - Time delay fuses 39121604 - Time delay fuses
UPC/EAN/GTIN 00782634507406 00782001747978
Weight per package 0.28 (lbs/each) 0.35 (lbs/each)
Description ECNR70 70A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 70 A, 250 V Ac;125 V DC, Blade Terminal, 1.06 In Diameter, 5.88 In Overall Length, 1.5 LB
TR70R 250V RK5 TD Fuse
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 70A Blade Tri-Onic®
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.21 (Each) $32.67 (Each)
Carton/Reel $46.21 (1 Each) $32.67 (1 Each)
Standard Packaging/Reel $231.05 (5 Each) $32.67 (1 Each)
amperage rating - 70
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Blade
Current Rating 70 A -
interrupt rating 200 kAIC 200
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade -
Voltage Rating 250 V ac;125 V dc 250
Body Material - PolyTube
Diameter 1.06 in -
Length 5.88 INCH -
Overall Length 5.88 in -
Size - 5.88 x 0.06
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 70A 250V CLASS RK5 TIME DELAY CL FUSE 250V RK5 TD FUSE
extra long description CLASS RK5 TYPE; 5.88 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 70 AMP CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECNR MODEL Mersen TR70R Fuse TR-R - Class RK5
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Long Description Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 70 A, 250 V ac;125 V dc, Blade Terminal, 1.06 in Diameter, 5.88 in Overall Length, 1.5 lb Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 70A Blade Tri-Onic®
Product Type Time Delay Power Fuse Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 70A Blade
Short Description Power Fuse, 70 A, 250 VAC/125 V dc, Time Delay, RK5 Class 250V 70A 5 7/8x1 1/16 RK5
Special Features - Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
AC Voltage Rating - 250
class - Class RK5
Connection Type Blade End x Blade End -
Fuse Class RK5 Class -
Fuse Type Blade -
package quantity 5 CT -
Response Time 10 s @ 500% -
Standards Met UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified -
Made in USA yes -
Brand EDISON Ferraz Shawmut
Manufacturers Part Number ECNR70 TR70R
Model ECNR -
Category Description Fuses & Fuse Accessories -
Type CLASS RK5 CLASS RK5
Manufacturer Status Non-Stock -
Weight 1.5 lb;0.68 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
Approval UL, CSA C22.2, CE -
Mounting - Clip
standard - UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat