Item Comparison: ECNR90, TR90R

Item

ECNR90 - 90A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR90
90A 250V Class RK5 Time Delay CL Fuse

$46.21 Each

$231.05 (5 Each)

QTY:
Each
Add
TR90R - 250V RK5 TD Fuse - Mersen

TR90R
250V RK5 TD Fuse

$34.29 Each

$34.29 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,161 3
Vendor Edison Mersen
Catalog Number ECNR90 TR90R
Manufacturer Number ECNR90 TR90R
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Fuses & Fuse Accessories Current Limiting Fuses
UNSPSC 39121604 - Time delay fuses 39121604 - Time delay fuses
UPC/EAN/GTIN 00782634507420 00782001748005
Weight per package 0.33 (lbs/each) 0.35 (lbs/each)
Description ECNR90 90A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
TR90R 250V RK5 TD Fuse
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 90A Blade Tri-Onic®
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.21 (Each) $34.29 (Each)
Carton/Reel $46.21 (1 Each) $34.29 (1 Each)
Standard Packaging/Reel $231.05 (5 Each) $34.29 (1 Each)
amperage rating - 90
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Blade
Current Rating 90 AMPERE -
interrupt rating - 200
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade -
Voltage Rating 250 VAC 250
Body Material - PolyTube
Diameter 1.06 INCH -
Length 5.88 INCH -
Size - 5.88 x 0.06
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 90A 250V CLASS RK5 TIME DELAY CL FUSE 250V RK5 TD FUSE
extra long description CLASS RK5 TYPE; 5.88 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 90 AMP CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECNR MODEL Mersen TR90R Fuse TR-R - Class RK5
Features - Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Long Description UL CLASS RK-5 TIME DELAY Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 90A Blade Tri-Onic®
Product Type Power Fuse Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 90A Blade
Short Description - 250V 90A 5 7/8x1 1/16 RK5
Special Features - Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
AC Voltage Rating - 250
class - Class RK5
Brand EDISON Ferraz Shawmut
Manufacturers Part Number ECNR90 TR90R
Model ECNR -
Category Description Fuses & Fuse Accessories -
Type CLASS RK5 CLASS RK5
Manufacturer Status Non-Stock -
Application - Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
Approval UL, CSA C22.2, CE -
Mounting - Clip
standard - UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat