Item Comparison: ECSR225, TRS225R

Item

ECSR225 - 225A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR225
225A 600V Class RK5 Time Delay CL Fuse

$322.32 Each

$322.32 (1 Each)

QTY:
Each
Add
TRS225R - 600V RK5 TD Fuse - Mersen

TRS225R
600V RK5 TD Fuse

$249.99 Each

$249.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 228 0
Vendor Edison Mersen
Catalog Number ECSR225 TRS225R
Manufacturer Number ECSR225 TRS225R
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Fuses & Fuse Accessories Current Limiting Fuses
UNSPSC 39121604 - Time delay fuses 39121604 - Time delay fuses
UPC/EAN/GTIN 00782634508496 00782001749217
Weight per package 2.45 (lbs/each) 3.67 (lbs/each)
Description ECSR225 225A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
TRS225R 600V RK5 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 225A Blade Tri-Onic®
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $322.32 (Each) $249.99 (Each)
Carton/Reel $322.32 (1 Each) $249.99 (1 Each)
Standard Packaging/Reel $322.32 (1 Each) $249.99 (1 Each)
amperage rating - 225
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Blade
Current Rating 225 AMPERE -
interrupt rating - 200
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade -
Voltage Rating 600 VAC 600
Body Material - PolyTube
Diameter 2.34 Inch -
Length 11.63 INCH -
Size - 11.63 x 2.56
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 225A 600V CLASS RK5 TIME DELAY CL FUSE 600V RK5 TD FUSE
extra long description CLASS RK5 TYPE; 11.63 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 2.34 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 225 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL Mersen TRS225R Fuse TRS-R - Class R
Features - Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Long Description UL CLASS RK-5 TIME DELAY Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 225A Blade Tri-Onic®
Product Type Power Fuse Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 225A Blade
Short Description - 600V 225A 11 5/8x2 9/16 T
Special Features - Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
AC Voltage Rating - 600
class - Class RK5
Brand EDISON Ferraz Shawmut
Manufacturers Part Number ECSR225 TRS225R
Model ECSR -
Category Description Fuses & Fuse Accessories -
Type CLASS RK5 CLASS RK5
Manufacturer Status Non-Stock -
Application - Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
Approval UL, CSA C22.2, CE -
Mounting - Clip
standard - UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat