Item Comparison: ECSR3, FLSR3ID

Item

ECSR3 - 3A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR3
3A 600V Class RK5 Time Delay CL Fuse

$33.24 Each

$332.40 (10 Each)

QTY:
Each
Add
FLSR3ID - 3A 600V Ul Class RK5 Dual Element TD Fuse - Littelfuse

FLSR3ID
3A 600V Ul Class RK5 Dual Element TD Fuse

$40.74 Each

$40.74 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 11 1
Vendor Edison Littelfuse
Catalog Number ECSR3 FLSR3ID
Manufacturer Number ECSR3 FLSR003ID
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121627 - Power fuse
UPC/EAN/GTIN 00782634507994 00079458025217
Weight per package 0.12 (lbs/each) 0.12 (lbs/each)
Description ECSR3 3A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
FLSR3ID 3A 600V Ul Class RK5 Dual Element TD Fuse
Littelfuse FLSR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.24 (Each) $40.74 (Each)
Carton/Reel $33.24 (1 Each) $40.74 (1 Each)
Standard Packaging/Reel $332.40 (10 Each) $40.74 (1 Each)
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
Current Rating 3 AMPERE -
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Ferrule -
Voltage Rating 600 VAC -
Diameter 0.81 INCH -
Length 5 INCH -
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 3A 600V CLASS RK5 TIME DELAY CL FUSE 3A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE
extra long description CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 3 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL LFSE FLSR003ID FUS 600V T/D CLASS R
Long Description UL CLASS RK-5 TIME DELAY Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Product Type Power Fuse Fus 600V T/D Class RK5 3A Indicating
Special Features - Time-Delay
Brand EDISON Littelfuse
Manufacturers Part Number ECSR3 FLSR003ID
Model ECSR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 CLASS RK5
Manufacturer Status Non-Stock -
Application - General Purpose
Approval UL, CSA C22.2, CE -
standard - Standard 248-12 UL Listed/CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat