Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mersen |
Catalog Number |
EDCC30 |
ATDR30 |
Manufacturer Number |
T626-EDCC30 |
ATDR30 |
Category |
Distribution Fuses -
Current Limiting
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00782634808305 |
00782001908706 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
EDCC30 30A 600V Class CC Time Delay Compact Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.19 LB
|
ATDR30 CC TD Fuse 600V 30A Atdr
Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 30A Ferrule Amp-Trap 2000®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.69 (Each) |
$35.80 (Each) |
Carton/Reel |
$36.69 (1 Each) |
$35.80 (1 Each) |
Standard Packaging/Reel |
$366.90 (10 Each) |
$358.00 (10 Each) |
|
amperage rating |
30 A |
30 |
connection |
- |
Ferrule |
Current Rating |
30 A |
- |
interrupt rating |
V ac:100 kAIC (RMS Symmetrical);V dc:20 kAIC |
200 |
Voltage Rating |
600 V |
600 |
|
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in38.1 mm |
- |
Size |
- |
1.5 x 0.41 |
|
Description |
30A 600V CLASS CC TIME DELAY COMPACT FUSE |
CC TD FUSE 600V 30A ATDR |
extra long description |
EFSE EDCC30 600V CLASS CC TIME-DELA |
Mersen ATDR30 Fuse ATDR - Class CC |
Features |
Edison EDCC Class CC fuses are extremely current-limiting fuses in a compact size and designed specifically for the protection of small horsepower motor circuits.Recommended sizing for most applications is 200% FLA. Refer to time-current curves for specific applications. |
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads. |
Long Description |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.19 lb |
Fuse ATDR - Class CC - Time-Delay 600VAC 300VDC 30A Ferrule Amp-Trap 2000® |
Product Type |
Fuse |
Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 30A Ferrule |
Short Description |
Fuse, Time Delay, Class CC, 30 A, 600 VAC |
CC TD FUSE 600V 30A ATDR |
Special Features |
Non-Indicating |
Time-delay for motor starting inrush currents without nuisance opening Highly current-limiting for low peak let-thru current Improved cycling ability for frequent motor starts/stops without nuisance fuse opening Rejection-style design prevents replacement errors (when used with recommended fuse blocks) High-visibility orange label ensures instant brand recognition, simplifies replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional |
|
AC Voltage Rating |
- |
600 |
class |
Class CC |
Class CC |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
- |
Fuse Class |
Class CC |
- |
Fuse Speed |
Time Delay |
- |
package quantity |
10 CT |
- |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363;CSA Certified;HRCI-CC, C22.2 No. 248.4, Class 1422-02, File 53787 |
- |
|
|
Brand |
MORRIS PRODUCTS |
Mersen |
Manufacturers Part Number |
EDCC30 |
ATDR30 |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS CC |
|
|
Application |
Protection of Small Horsepower Motor Circuits or Other Circuits Requiring Small Dimension;Time-Delay Fuses;Control Transformer |
Small motors Contactors Lighting, heating & general loads Branch circuit protection |
Mounting |
- |
Clip |
standard |
UL Listed,CSA Certified,RoHS Compliant,CE Marked |
UL listed to standard 248-4 File E2137 CSA certified to standard C22.2 No. 248.4 DC listed to UL standard 248 |