Item Comparison: EDCC30, CCMR30

Item

EDCC30 - 30A 600V Class CC Time Delay Compact Fuse - Eaton

EDCC30
30A 600V Class CC Time Delay Compact Fuse

$36.69 Each

$366.90 (10 Each)

QTY:
Each
Add
CCMR30 - 30A600V Class CC Dual Element Time Delay Fuse Rohs - Littelfuse

CCMR30
30A600V Class CC Dual Element Time Delay Fuse Rohs

$45.50 Each

$455.00 (10 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 552 7
Vendor Eaton Littelfuse
Catalog Number EDCC30 CCMR30
Manufacturer Number T626-EDCC30 CCMR030
Category Distribution Fuses - Current Limiting Distribution Fuses - Current Limiting
Classification Midget Fuses Fuses & Fuse Accessories
UNSPSC 39121613 - Grounding devices or assemblies 39121628 - Semiconductor fuse
UPC/EAN/GTIN 00782634808305 00079458968408
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description EDCC30 30A 600V Class CC Time Delay Compact Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.19 LB
CCMR30 30A600V Class CC Dual Element Time Delay Fuse Rohs
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.69 (Each) $45.50 (Each)
Carton/Reel $36.69 (1 Each) $45.50 (1 Each)
Standard Packaging/Reel $366.90 (10 Each) $455.00 (10 Each)
amperage rating 30 A 30
Current Rating 30 A 30 A
interrupt rating V ac:100 kAIC (RMS Symmetrical);V dc:20 kAIC V ac:200 kAIC (RMS Symmetrical);300 kAIC (Littelfuse self-certified);V dc:20 kAIC
Voltage Rating 600 V 600 V ac;500 V dc
Diameter 0.41 in;10.3 mm 0.41 in;10.3 mm
Overall Length 1.5 in38.1 mm 1.5 in38.1 mm
Description 30A 600V CLASS CC TIME DELAY COMPACT FUSE 30A600V CLASS CC DUAL ELEMENT TIME DELAY FUSE ROHS
extra long description MOR T626-EDCC30 Class CC Fuse - 600 LFSE CCMR030.TXP FUSE 600V T/D CLAS
Features Edison EDCC Class CC fuses are extremely current-limiting fuses in a compact size and designed specifically for the protection of small horsepower motor circuits.Recommended sizing for most applications is 200% FLA. Refer to time-current curves for specific applications. CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.
Long Description Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.19 lb Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V ac;500 V dc, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb
Product Type Fuse Fuse
Short Description Fuse, Time Delay, Class CC, 30 A, 600 VAC Fuse, Time Delay, Class CC, 30 A, 600 VAC;500 V dc
Special Features Non-Indicating Time-Delay
amps 30 -
class Class CC -
dimensions 1.5000 IN X 0.4100 IN X 0.4100 IN -
Element Type - Dual
Fuse Class Class CC Class CC
Fuse Speed Time Delay Time Delay
Fuse Type Class CC Fuses - Branch Circuits -
package quantity 10 CT 1 CT;10 PK
Standards Met UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363;CSA Certified;HRCI-CC, C22.2 No. 248.4, Class 1422-02, File 53787 UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant
Voltage 600V -
Made in USA yes yes
Brand MORRIS PRODUCTS Powr-Gard(R)
Manufacturers Part Number EDCC30 CCMR030.TXP
Category Description MIDGET FUSES Fuses & Fuse Accessories
Type FUSE CLASS CC
Weight 0.19 lb;0.09 kg 0.02 lb
Application Protection of Small Horsepower Motor Circuits or Other Circuits Requiring Small Dimension;Time-Delay Fuses;Control Transformer Motor and Motor Branch Circuit Protection
standard UL Listed,CSA Certified,RoHS Compliant,CE Marked 248-4 Class CC
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat