Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mersen |
Catalog Number |
EDCC5 |
ATDR5 |
Manufacturer Number |
T626-EDCC5 |
ATDR5 |
Category |
Distribution Fuses -
Current Limiting
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00782634808176 |
00782001901028 |
Weight per package |
0.01 (lbs/each) |
0.02 (lbs/each) |
Description |
EDCC5 5A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 5 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
|
ATDR5 CC TD Fuse 600V 5A Atdr
Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 5A Ferrule Amp-Trap 2000®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.69 (Each) |
$35.80 (Each) |
Carton/Reel |
$36.69 (1 Each) |
$35.80 (1 Each) |
Standard Packaging/Reel |
$366.90 (10 Each) |
$358.00 (10 Each) |
|
amperage rating |
5 A |
5 |
connection |
- |
Ferrule |
interrupt rating |
200 kAIC |
200 |
Voltage Rating |
600 Vac, 300 Vdc |
600 |
|
|
|
Description |
5A 600V CLASS CC TIME DELAY COMPACT FUSE |
CC TD FUSE 600V 5A ATDR |
extra long description |
EFSE EDCC5 600V CLASS CC TIME-DELAY |
Mersen ATDR5 Fuse ATDR - Class CC - |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads. |
Long Description |
Eaton Edison EDCC fuse, Non-indicating, 5 A, Class CC, 200 kAIC, Standard, 600 V, 300 Vdc |
Fuse ATDR - Class CC - Time-Delay 600VAC 300VDC 5A Ferrule Amp-Trap 2000® |
Product Type |
600V Class CC Time-Delay |
Fuse Atdr - Class CC - Time-Delay 600VAC 300VDC 5A Ferrule |
Short Description |
- |
CC TD FUSE 600V 5A ATDR |
Special Features |
Non-Indicating |
Time-delay for motor starting inrush currents without nuisance opening Highly current-limiting for low peak let-thru current Improved cycling ability for frequent motor starts/stops without nuisance fuse opening Rejection-style design prevents replacement errors (when used with recommended fuse blocks) High-visibility orange label ensures instant brand recognition, simplifies replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional |
|
AC Voltage Rating |
- |
600 |
class |
Class CC |
Class CC |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
- |
|
Brand |
MORRIS PRODUCTS |
Mersen |
Manufacturers Part Number |
EDCC5 |
ATDR5 |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS CC |
|
Application |
Datacenters - Facilities: Critical Power |
Small motors Contactors Lighting, heating & general loads Branch circuit protection |
Mounting |
- |
Clip |
standard |
UL Listed,CSA Certified,CE Marked,RoHS Compliant |
UL listed to standard 248-4 File E2137 CSA certified to standard C22.2 No. 248.4 DC listed to UL standard 248 |