Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
EGH3030FFG |
PDG13M0030TFFJ |
Manufacturer Number |
EGH3030FFG |
PDG13M0030TFFJ |
Category |
Non-Interchangeable Trip -
3 Pole
|
Non-Interchangeable Trip -
3 Pole
|
Classification |
Powerdefense Breakers
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121616 - Molded case circuit breakers
|
39121616 - Molded case circuit breakers
|
UPC/EAN/GTIN |
00782114877517 |
00786679234891 |
Weight per package |
2.89 (lbs/each) |
2.75 (lbs/each) |
Description |
EGH3030FFG E 3P 30A 70KA @ 415 65KA @ 480V Fixed Thermal Fixe
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 30 A, 600Y/347 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 35 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
|
PDG13M0030TFFJ PDG1 3P 30A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 30A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$748.69 (Each) |
$841.10 (Each) |
Carton/Reel |
$748.69 (1 Each) |
$841.10 (1 Each) |
Standard Packaging/Reel |
$748.69 (1 Each) |
$841.10 (1 Each) |
|
Current Rating |
30 A |
30 A |
Poles |
3 |
3 |
Voltage Rating |
600Y/347 Vac |
600 VAC |
|
Description |
E 3P 30A 70KA @ 415 65KA @ 480V FIXED THERMAL FIXE |
PDG1 3P 30A 65KA/480V FXFXTMTU |
extra long description |
ETN EGH3030FFG E 3P 30A 70kA 415 65 |
ETN PDG13M0030TFFJ Power Defense PD |
Features |
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren |
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events. |
Long Description |
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 30 A, 600Y/347 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz |
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 30A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125) |
Product Type |
E 3P 30A 70KA 415 65KA 480V FXD TM |
Power Defense PDG1 3P 65KA/480V |
|
dimensions |
2.9900 IN X 3.0000 IN X 5.5000 IN |
2.9921 IN X 3.0000 IN X 5.5000 IN |
frame |
EG |
1 |
media |
Yes |
Yes |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
EGH3030FFG |
PDG13M0030TFFJ |
|
Category Description |
Powerdefense Breakers |
PANELBOARD BOXES & INTERIORS |
Type |
Molded case circuit breaker |
Molded case circuit breaker |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Generation - Renewable Energy - Alternative EnergyVehicles: On-RoadGeneration - Conventional Energy - Conventional EnergyStationary Mach Equip In Factory - RoboticsUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherAviationVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
CSA Certified,IEC Rated,UL Listed,CE Marked |
UL 489,CCC Marked,IEC 60947-2,CSA,RoHS Compliant |