Item Comparison: EHD3020L, EHD3020

Item

EHD3020L - Type Ehd BRKR 3P 20A 480VAC Max 14kaic - Eaton

EHD3020L
Type Ehd BRKR 3P 20A 480VAC Max 14kaic

$999.63 Each

$999.63 (1 Each)

QTY:
Each
Add
EHD3020 - Type Ehd BRKR 3P 20A 480VAC Max 14kaic - Eaton

EHD3020
Type Ehd BRKR 3P 20A 480VAC Max 14kaic

$636.62 Each

$636.62 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 13 0
Vendor Eaton Eaton
Catalog Number EHD3020L EHD3020
Manufacturer Number EHD3020L EHD3020
Category Non-Interchangeable Trip - 3 Pole Non-Interchangeable Trip - 3 Pole
Classification Molded Case Breakers Molded Case Breakers
UNSPSC 39121616 - Molded case circuit breakers 39121616 - Molded case circuit breakers
UPC/EAN/GTIN 00786679317075 00786679317068
Weight per package 4.5999 (lbs/each) 4.25 (lbs/each)
Description EHD3020L Type Ehd BRKR 3P 20A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 20A, 18 Kaic At 240 Vac, 14 Kaic At 480 Vac, Line and Load, 50/60 HZ
EHD3020 Type Ehd BRKR 3P 20A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 20 A, Load Side, 50/60 HZ
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $999.63 (Each) $636.62 (Each)
Carton/Reel $999.63 (1 Each) $636.62 (1 Each)
Standard Packaging/Reel $999.63 (1 Each) $636.62 (1 Each)
Current Rating 20 A 20 A
Poles 3 3
Description TYPE EHD BRKR 3P 20A 480VAC MAX 14KAIC TYPE EHD BRKR 3P 20A 480VAC MAX 14KAIC
extra long description ETN EHD3020L TYPE EHD BRK 3P 20A 48 ETN EHD3020 TYPE EHD BRK 3P 20A 480
Features Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 20A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 20 A, Load side, 50/60 Hz
Product Type Type Ehd BRK 3P 20A 480VAC Max 14kaic Type Ehd BRK 3P 20A 480VAC Max 14kaic
dimensions 3.3800 IN X 4.1300 IN X 6.0000 IN 3.3800 IN X 4.1300 IN X 6.0000 IN
media Yes Yes
Trip Type Fixed thermal, fixed magnetic Fixed thermal, fixed magnetic
Brand Eaton Eaton
Manufacturers Part Number EHD3020L EHD3020
Category Description MOLDED CASE BREAKERS MOLDED CASE BREAKERS
Type Molded case circuit breaker Molded case circuit breaker
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Frequency Rating 50/60 Hz 50/60 Hz
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat