Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Intermatic |
Nsi |
Catalog Number |
EI400WC |
SS720Z |
Manufacturer Number |
EI400WC |
SS720Z |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electronic Time Switches
|
Classification |
Time Clocks
|
Timers
|
UNSPSC |
N/A
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00078275101388 |
00786261140326 |
Weight per package |
0.417 (lbs/each) |
0.39 (lbs/each) |
Description |
EI400WC Digital Auto Timer WH
Electronic Countdown Timer, Programmable, 120-277 Vac, 50/60 HZ, 1 Second to 24 Hours, White
|
SS720Z 7 Day Digital In-Wall Timer, Astro 120V 15A-White
Astro Wall SW Timer 120V White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$81.30 (Each) |
$71.58 (Each) |
Carton/Reel |
$81.30 (1 Each) |
$71.58 (1 Each) |
Standard Packaging/Reel |
$487.80 (6 Each) |
$71.58 (1 Each) |
|
amperage rating |
20 |
- |
Phase |
- |
Single Phase |
Poles |
1 |
1 |
Voltage Rating |
120 - 127 VAC, 12 - 18 VDC |
- |
Wattage |
5540 |
- |
|
Size |
2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN, 69.85 HEIGHT X 44.45 WIDTH X 34.54 DEPTH MM |
H=5.00 - W=3.00 |
|
Description |
DIGITAL AUTO TIMER WH |
7 DAY DIGITAL IN-WALL TIMER, ASTRO 120V 15A-WHITE |
extra long description |
INT-MAT EI400WC Electronic Countdow |
TORK SS720Z Astro Wall Sw Timer 120 |
Features |
Offering a programmable countdown time between one second and 24 hours, this versatile timer can handle any application, regardless of load type. No neutral connection is required. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly. |
Tork SunSet In-Wall Residential Timer - White APPLICATIONS: Residential interior lights, small fans and motors, applicances FEATURES: COLOR: White SCHEDULING: 7 ON and OFF pairs of set points for individual programs on each day of the week. Minimum setting is 1 minute. SunSet ASTRONOMIC: Adjusts daily to changes in sunset times. Sunset and sunrise times with five zones: North USA/Southern Canada, Central USA, South USA, Northern Canada/Alaska and Hawaii/Puerto Rico. RANDOM MODE: Varies ON and OFF times to |
Long Description |
Electronic Countdown Timer, Programmable, 120-277 VAC, 50/60 Hz, 1 Second to 24 Hours, White |
Astro Wall Sw Timer 120V White |
Product Type |
Electronic Countdown Timer, Programmable, 120-277 Vac, 50/60 |
Astro Wall SW Timer 120V White |
Special Features |
Features: Auto Daylight Saving Time Adjustment, Low Battery Indicator, CR2 Lithium Battery Provides a minimum of 2 Years of Time Keeping without AC Power, Manual Override Feature, User Program Selections are Stored in Non-Volatile Memory, 5 Year Warranty |
7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Savings |
|
action |
1 x SPST |
SPST |
Contact Configuration |
1 NO |
SPST |
Contact Rating |
20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads) |
120 VAC |
motor power |
1 HP @ 120 VAC, 2 HP @ 240 VAC |
- |
Timing Range |
1 S - 24 HR |
7 DAY |
|
Brand |
Intermatic Inc. |
NSi |
Manufacturers Part Number |
EI400WC |
SS720Z |
|
Category Description |
TIME CLOCKS |
TIMERS |
Type |
Decorator Digital Auto-Off In-Wall |
Sunset Residential In-Wall Timer |
|
Application |
CFL Lighting, LED Lighting, HVACR |
NSI |
Enclosure |
- |
Single Gang Wall Plate |
environmental conditions |
- |
32 to +104 F |
Frequency Rating |
50/60 |
60 Hz |
Mounting |
WALL MOUNT |
Single Gang Wall Plate |
Operating Temperature |
+32 to +122 DEG F, 0 to +50 DEG C |
32 to +104 F |
standard |
cCSAus Certified, California TITLE 24 Compliant, HVACR |
cULus |