Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Intermatic |
Intermatic |
Catalog Number |
ST01 |
EI600WC |
Manufacturer Number |
ST01 |
EI600WC |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electronic Time Switches
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00078275127562 |
00078275101418 |
Weight per package |
0.417 (lbs/each) |
0.25 (lbs/each) |
Description |
ST01 7DAY PRGBL WL SW Timer White
Timer SWTCH, 24 H Time Setting Mode, SP/3 Way Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.5 LB
|
EI600WC Digital 7DAY Timer WH
Timer, 24 H Time Setting Mode, 1 No Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$80.52 (Each) |
$88.48 (Each) |
Carton/Reel |
$80.52 (1 Each) |
$88.48 (1 Each) |
Standard Packaging/Reel |
$483.12 (6 Each) |
$530.88 (6 Each) |
|
amperage rating |
- |
15/20 |
connection |
Wire Lead |
- |
Current Rating |
20 A |
20 A |
Poles |
1 |
1 |
Voltage Rating |
120 to 127 V ac;12 to 28 V dc |
120 to 127 V ac;12 to 28 V dc |
Wattage |
- |
5540 |
|
Color |
White |
White (Wall Plate) |
|
Size |
1.8125 x 1.75 x 4.125 in;46 x 44.5 x 104.8 mm |
1.8125 x 1.75 x 4.125 in;46 x 44.5 x 104.8 mm |
|
Description |
7DAY PRGBL WL SW TIMER WHITE |
DIGITAL 7DAY TIMER WH |
extra long description |
INT-MAT ST01 7-Day Heavy-Duty Progr |
INT-MAT EI600WC 7-Day Heavy-Duty Pr |
Features |
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required. |
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required. |
Long Description |
Timer Swtch, 24 h Time Setting Mode, SP/3 Way Contact Form, 120 to 127 V ac;12 to 28 V dc, 20 A, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 x 1.75 x 4.125 in Size, 0.5 lb |
Timer, 24 h Time Setting Mode, 1 NO Contact Form, 120 to 127 V ac;12 to 28 V dc, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 x 1.75 x 4.125 in Size, 0.25 lb |
Product Type |
7-Day Heavy-Duty Programmable Timer, 120-277 Vac, 15A, White |
Timer |
Short Description |
Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White |
Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White |
Special Features |
Random Setting Turns Lights On/Off at Different Times so it Appears Someone is Always at Their Home or Business;Auto Daylight Saving Time Adjustment;Astronomic Feature can be Combined with Specific Timed On/Off Programmin |
Easy to Program for 24-Hour or 7-Day Load Control |
|
action |
SP/3 Way |
1 x SPST |
Contact Configuration |
- |
1 NO |
Contact Form |
SP/3 Way |
1 NO |
Contact Rating |
15 AMP (Resistive, Tungsten), 6 AMP (Tungsten), 8 AMP (Ballast), 4 AMP (Ballast) |
20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads) |
Maximum Operating Temperature |
+122 °F;+50 °C |
+122 °F;+50 °C |
Minimum Operating Temperature |
+32 °F;0 °C |
+32 °F;0 °C |
motor power |
1 HP @ 120 VAC, 2 HP @ 240 VAC |
1 HP @ 120 VAC, 2 HP @ 240 VAC |
Standards Met |
CCSAUS Certified;HVACR;TITLE CA 20 Listed |
CCSAUS Certified;California Title 24 Compliant;HVACR;Title Ca 20 Listed |
Time Setting Mode |
24 h |
24 h |
Timing Range |
7 |
1 MIN - 7 DAYS |
|
Brand |
Intermatic Inc. |
Intermatic Inc. |
Manufacturers Part Number |
ST01 |
EI600WC |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
Heavy Duty In-Wall |
Digital In-Wall 7-Day Astronomic |
|
|
Application |
HVACR |
Incandescent Lighting;Fluorescent Lighting;HVACR;CFL Lighting;LED Lighting;Entryway Lighting;Deck Light Controls;Landscape Light Controls;Attic Fans;Pumps;Hallway Lighting;Small Commercial Signage and Store Lighting |
Mounting |
WALL MOUNT |
WALL MOUNT |
Operating Temperature |
+32 to +122 DEG F, 0 to +50 DEG C |
+32 to +122 DEG F, 0 to +50 DEG C |
standard |
cCSAus Certified, HVACR, Title CA 20 Listed |
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed |