Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
EMN25D31GSKM15 |
EMH25D31GSKM15 |
Manufacturer Number |
EMN25 D31 GSK M15 |
EMN25 D31 GSK M15 |
Category |
Enhanced Commodity Codes -
Controls
|
Enhanced Commodity Codes -
Controls
|
Classification |
1PH Manual Starters
|
1PH Manual Starters
|
UNSPSC |
39121521 - Motor starter controls
|
39121521 - Motor starter controls
|
UPC/EAN/GTIN |
00662276571143 |
00662276571143 |
Weight per package |
14.1699 (lbs/each) |
14.1699 (lbs/each) |
Description |
EMN25D31GSKM15 3P PB Manual Starter
Eaton Crouse-Hinds Series Emn Nema Manual Pushbutton Starter, With Starter, 7.5 HP/10 HP, Square D Starter, Copper-Free Aluminum, Nema Size 1, Three-Pole, Polyphase, 200-230 Vac/380-575 Vac, Gasket, M15 Model
|
EMH25D31GSKM15 3P PB Manual Starter
Eaton Crouse-Hinds Series Emn Nema Manual Pushbutton Starter, With Starter, 7.5 HP/10 HP, Square D Starter, Copper-Free Aluminum, Nema Size 1, Three-Pole, Polyphase, 200-230 Vac/380-575 Vac, Gasket, M15 Model
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3,101.70 (Each) |
$3,101.70 (Each) |
Carton/Reel |
$3,101.70 (1 Each) |
$3,101.70 (1 Each) |
Standard Packaging/Reel |
$3,101.70 (1 Each) |
$3,101.70 (1 Each) |
|
Phase |
3 Ph |
3 Ph |
Poles |
3 |
3 |
Voltage Rating |
200-230 Vac/380-575 Vac |
200-230 Vac/380-575 Vac |
|
Depth |
7.94 |
7.94 |
Height |
10.44 |
10.44 |
Size |
10.44 x 7.94 x 7.80 |
10.44 x 7.94 x 7.80 |
Width |
7.6 |
7.6 |
|
Description |
3P PB MANUAL STARTER |
3P PB MANUAL STARTER |
extra long description |
CRS-H EMN25 D31 GSK M15 MAN STARTER |
CRS-H EMN25 D31 GSK M15 MAN STARTER |
Features |
Crouse-Hinds series EMN pushbutton style compact manual NEMA starters are used on drilling rigs or mud agitators and shakers where flammable or explosive gases are present. Also used for fans and blowers, pumps, compressors and conveyors. |
Crouse-Hinds series EMN pushbutton style compact manual NEMA starters are used on drilling rigs or mud agitators and shakers where flammable or explosive gases are present. Also used for fans and blowers, pumps, compressors and conveyors. |
Long Description |
Eaton Crouse-Hinds series EMN NEMA manual pushbutton starter, With starter, 7.5 HP/10 HP, Square D starter, Copper-free aluminum, NEMA size 1, Three-pole, Polyphase, 200-230 Vac/380-575 Vac, Gasket, M15 model |
Eaton Crouse-Hinds series EMN NEMA manual pushbutton starter, With starter, 7.5 HP/10 HP, Square D starter, Copper-free aluminum, NEMA size 1, Three-pole, Polyphase, 200-230 Vac/380-575 Vac, Gasket, M15 model |
Product Type |
Man Starter NEMA7 PB 3P Size 1 SQ D GSK |
Man Starter NEMA7 PB 3P Size 1 SQ D GSK |
Special Features |
Gasket |
Gasket |
|
dimensions |
7.9400 IN X 7.6000 IN X 10.4400 IN |
7.9400 IN X 7.6000 IN X 10.4400 IN |
motor power |
7.5-10 HP |
7.5-10 HP |
|
Brand |
EATON CROUSE-HINDS SERIES |
Eaton |
Manufacturers Part Number |
EMN25 D31 GSK M15 |
EMN25 D31 GSK M15 |
|
Category Description |
1PH MANUAL STARTERS |
1PH MANUAL STARTERS |
Type |
Manual pushbutton starter |
Manual pushbutton starter |
|
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Enclosure |
Cast Aluminum |
Cast Aluminum |
environmental conditions |
where flammable, explosive gases present |
where flammable, explosive gases present |
Mounting |
WALL MOUNT |
WALL MOUNT |
standard |
CSA Certified ,UL Listed |
CSA Certified ,UL Listed |