Item Comparison: EMRGLED12C1200K1, EMRGLED121200K1

Item

EMRGLED12C1200K1 - 12W Led Emergency Backup Kit W/1200LM Led Module - Keystone

EMRGLED12C1200K1
12W Led Emergency Backup Kit W/1200LM Led Module

$184.42 Each

$2,213.04 (12 Each)

QTY:
Each
Add
EMRGLED121200K1 - 12W Led Emergency Backup Kit W/1200LM Led Module - Keystone

EMRGLED121200K1
12W Led Emergency Backup Kit W/1200LM Led Module

$184.83 Each

$184.83 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 87 46
Vendor Keystone Keystone
Catalog Number EMRGLED12C1200K1 EMRGLED121200K1
Manufacturer Number KT-EMRG-LED-12C-1200-K1-IP KT-EMRG-LED-12-1200-K1-IP
Category Ballasts - Led Emergency Drivers Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Photo & Projection
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654103440 00890949011652
Weight per package 1.72 (lbs/each) 2.49 (lbs/each)
Description EMRGLED12C1200K1 12W Led Emergency Backup Kit W/1200LM Led Module
Led Emergency Back-Up Kit, 12W Constant Wattage Driver and .7IN X 8IN Led Module, Approx 1200 Lumens. 120-277V Input. Remote Compact Battery Pack. Cec T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories.
EMRGLED121200K1 12W Led Emergency Backup Kit W/1200LM Led Module
Led Emergency Backup Kit, 1200 LM Brightness (Lumens), 12 W, 120 to 277 V Ac, 0.07 A, Metal Material, Non Dimmable, 1 In Height, >0.5 Power Factor, +32 °F Operating Temperature, +50 °F Operating Temperature, 5 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $184.42 (Each) $184.83 (Each)
Carton/Reel $184.42 (1 Each) $184.83 (1 Each)
Standard Packaging/Reel $2,213.04 (12 Each) $184.83 (1 Each)
Ballast Type N/A N/A
Current Rating - 0.07 A
Material - Metal
Number of Lamps N/A N/A
Voltage Rating - 120 to 277 V ac
Wattage 12 12 W
Base Type N/A N/A
color rendering index (cri) N/A N/A
color temperature N/A N/A
housing color N/A N/A
Height - 1 in
Additional Information - Suitable for Dry and Damp Locations
Construction TWO PIECE N/A
Description 12W LED EMERGENCY BACKUP KIT W/1200LM LED MODULE 12W LED EMERGENCY BACKUP KIT W/1200LM LED MODULE
extra long description Key KT-EMRG-LED-12C-1200-K1-IP 5W, Key KT-EMRG-LED-12-1200-K1-IP 28W,
Long Description LED Emergency Back-Up Kit, 12W Constant Wattage Driver and .7In x 8In LED Module, Approx 1200 Lumens. 120-277V Input. Remote Compact Battery Pack. CEC T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories. LED Emergency Backup Kit, 1200 lm Brightness (Lumens), 12 W, 120 to 277 V ac, 0.07 A, Metal Material, Non Dimmable, 1 in Height, >0.5 Power Factor, +32 °F Operating Temperature, +50 °F Operating Temperature, 5 yr Warranty
Product Type 5W, 500 Lumen, Includes Led Module 28W, 7" Round Ac Led Light Engine Kit, Phase Dimming, 90 Cri
Short Description - LED Emergency Backup Kit, 12 W, 1200 lm
beam angle N/A N/A
Brightness (Lumens) - 1200 lm
Circuit Type N/A N/A
Input Voltage 120-277V 120-277V
ip rating N/A N/A
lumens 1200 1200
Maximum Operating Temperature - +50 °F;+122 °C
Minimum Operating Temperature - +32 °F;0 °C
Nominal Length N/A N/A
Nominal Size N/A N/A
Output Current 250-600mA N/A
Output Voltage 20-60 N/A
package quantity - 1 ct
Power Factor - >0.5
Sensor Type N/A N/A
Standards Met - FCC Part 15;cULus Listed;RoHS Compliant;UL Listed 924
Warranty - 5 yr
Wire Type Standard Wire Leads N/A
Brand Keystone Keystone Technologies
Manufacturers Part Number KT-EMRG-LED-12C-1200-K1-IP KT-EMRG-LED-12-1200-K1
Category Description Emergency & Exit Lighting PHOTO & PROJECTION
Application - Outdoor
Energy Star N Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat