Item Comparison: EMRGLED5C500K1, EMRGLED5500K1

Item

EMRGLED5C500K1 - 5W Led Emgcy Backup Kit W/500LM Led Module - Keystone

EMRGLED5C500K1
5W Led Emgcy Backup Kit W/500LM Led Module

$125.90 Each

$1,510.80 (12 Each)

QTY:
Each
Add
EMRGLED5500K1 - 5W Led Emgcy Backup Kit W/500LM Led Module - Keystone

EMRGLED5500K1
5W Led Emgcy Backup Kit W/500LM Led Module

$180.30 Each

$2,704.50 (15 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 61 32
Vendor Keystone Keystone
Catalog Number EMRGLED5C500K1 EMRGLED5500K1
Manufacturer Number KT-EMRG-LED-5C-500-K1-IP KT-EMRG-LED-5-500-K1-IP
Category Enhanced Commodity Codes - Lighting Lamps & Bulbs - Led Lamps & Modules
Classification Lighting Accessories Led Emergency Drivers
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654129334 00890949011591
Weight per package 1.9 (lbs/each) 1.9 (lbs/each)
Description EMRGLED5C500K1 5W Led Emgcy Backup Kit W/500LM Led Module
Led Emergency Back-Up Kit, 5W Constant Wattage Driver and .7IN X 8IN Led Module, Approx 500 Lumens. 120-277V Input. Remote Compact Battery Pack. Cec T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories
EMRGLED5500K1 5W Led Emgcy Backup Kit W/500LM Led Module
Led Emergency Backup Kit, 500 LM Brightness (Lumens), 5 W, 120 to 277 V Ac, 0.03 A, Metal Material, Non Dimmable, 1 In Height, >0.5 Power Factor, +32 °F Operating Temperature, +50 °F Operating Temperature, 5 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $125.90 (Each) $180.30 (Each)
Carton/Reel $125.90 (1 Each) $180.30 (1 Each)
Standard Packaging/Reel $1,510.80 (12 Each) $2,704.50 (15 Each)
Ballast Type N/A N/A
Current Rating - 0.03 A
Material - Metal
Number of Lamps N/A N/A
Voltage Rating - 120 to 277 V ac
Wattage 5 5 W
Base Type N/A N/A
color rendering index (cri) N/A N/A
color temperature N/A N/A
housing color N/A N/A
Height - 1 in
Additional Information - Suitable for Dry and Damp Locations
Construction TWO PIECE N/A
Description 5W LED EMGCY BACKUP KIT W/500LM LED MODULE 5W LED EMGCY BACKUP KIT W/500LM LED MODULE
extra long description Key KT-EMRG-LED-5C-500-K1-IP Troffe Key KT-EMRG-LED-5-500-K1-IP 19W, 7"
Long Description LED Emergency Back-Up Kit, 5W Constant Wattage Driver and .7in x 8in LED Module, Approx 500 Lumens. 120-277V Input. Remote Compact Battery Pack. CEC T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories LED Emergency Backup Kit, 500 lm Brightness (Lumens), 5 W, 120 to 277 V ac, 0.03 A, Metal Material, Non Dimmable, 1 in Height, >0.5 Power Factor, +32 °F Operating Temperature, +50 °F Operating Temperature, 5 yr Warranty
Product Type Troffer Brackets For 4 Lamp, 2X4 or 2X2 Fixture 19W, 7" Round Ac Led Light Engine Kit, Phase Dimming, 3000,
Short Description - LED Emergency Backup Kit, 5 W, 500 lm
beam angle N/A N/A
Brightness (Lumens) - 500 lm
Circuit Type N/A N/A
Input Voltage 120-277V 120-277V
ip rating N/A N/A
lumens 500 500
Maximum Operating Temperature - +50 °F;+122 °C
Minimum Operating Temperature - +32 °F;0 °C
Nominal Length N/A N/A
Nominal Size N/A N/A
Output Current 86-250mA N/A
Output Voltage 20-60 N/A
package quantity - 1 ct
Power Factor - >0.5
Sensor Type N/A N/A
Standards Met - FCC Part 15;cULus Listed;RoHS Compliant;UL Listed 924
Warranty - 5 yr
Wire Type Standard Wire Leads N/A
Brand Keystone Keystone Technologies
Manufacturers Part Number KT-EMRG-LED-5C-500-K1-IP KT-EMRG-LED-5-500-K1
Application - Outdoor
Energy Star N Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat