Item Comparison: EMTELB212X90, 87

Item

EMTELB212X90 - 2-1/2", 90D Emt Elb - Ecn-Korns

EMTELB212X90
2-1/2", 90D Emt Elb

$44.7542 Each

$44.75 (1 Each)

QTY:
Each
Add
87 - Industrial True RMS Multimeter - Fluke

87
Industrial True RMS Multimeter

$619.67 Each

$619.67 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,475 2
Vendor Ecn-Korns Fluke
Catalog Number EMTELB212X90 87
Manufacturer Number EMTELB2-1/2X90 FLUKE-87-5
Category Elbows, CPLG, Nipples, Running - Steel Testers & Meters - Meters, Panel Instruments
Classification Emt Elbows Test Equipment, Testers and Multimeters
UNSPSC N/A 41113630 - Multimeters
UPC/EAN/GTIN 00784011020270 00095969245241
Weight per package 5.36 (lbs/each) 1.08 (lbs/each)
Description EMTELB212X90 2-1/2", 90D Emt Elb
Elbow, Standard Radius Type; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; Bulk Standard Package; 2-1/2 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 10.5 Inch Bend Radius; Emtelb Model
87 Industrial True RMS Multimeter
Fluke 80 Series V Digital Multimeters: The Industrial Standard. The Most Trusted Industrial Multimeter In The Business. Designed and Built In The U.S.A. Lifetime Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $44.75 (Each) $619.67 (Each)
Carton/Reel $44.75 (1 Each) $619.67 (1 Each)
Standard Packaging/Reel $44.75 (1 Each) $619.67 (1 Each)
amperage rating - 10/20
Voltage Rating - 1k
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 2-1/2",90D EMT ELB -
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL FLK FLUKE-87-5 INDL TRUE RMS UKNTIM
Long Description ELBOW, STANDARD RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; EMTELB MODEL Fluke 80 Series V Digital Multimeters: The Industrial Standard. The most trusted industrial multimeter in the business. Designed and built in the U.S.A. Lifetime warranty
Product Type Elbow Indl True RMS Ukntim
Applicable Standard ANSI C80.3 -
Bend Angle 90 Degree -
Bend Radius 10.5 INCH -
End Type THREADED -
Brand ECN-KORNS FLUKE
Manufacturers Part Number EMTELB2-1/2X90 FLUKE-87-5
Model EMTELB -
Category Description EMT ELBOWS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type STANDARD RADIUS -
Trade Size 2-1/2 INCH -
Standard Package BULK -
Approval UL 797, CSA C22.2 -
Enclosure - Hard plastic
Frequency Rating - 200k
Temperature Rating - -200.0?°C - 1090?°C, -328.0?°F - 1994.0?°F; 80 BK Temperature Probe: -40.0?°C - 260?°C, -40.0?°F - 500?°F, 2.2?°C or 2% whichever is greater
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat