Item Comparison: EMTELB2X2212, 8622

Item

EMTELB2X2212 - 2", 22-1/2D Emt Elb - Robroy/Ecn Korns

EMTELB2X2212
2", 22-1/2D Emt Elb

$16.2394 Each

$16.24 (1 Each)

QTY:
Each
Add
8622 - 2", 22-1/2D Emt Elb - Southwire Rough Electrical Com

8622
2", 22-1/2D Emt Elb

$18.0507 Each

$18.05 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 249 0
Vendor Robroy/Ecn Korns Southwire Rough Electrical Com
Catalog Number EMTELB2X2212 8622
Manufacturer Number EMTELB2X22-1/228 8622
Category Unassigned Emt Pulling Elbows - Emt to Emt Pulling Elbows
Classification Emt Elbows Emt Elbows
UNSPSC - N/A
UPC/EAN/GTIN 784011020669 00751338838918
Weight per package 2.05 (lbs/each) 2.05 (lbs/each)
Description EMTELB2X2212 2", 22-1/2D Emt Elb
8622 2", 22-1/2D Emt Elb
2IN Emt 22 1/2 Deg Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.24 (Each) $18.05 (Each)
Carton/Reel $16.24 (1 Each) $18.05 (1 Each)
Standard Packaging/Reel $16.24 (1 Each) $18.05 (1 Each)
Material - Steel
Finish - Galvanized
Commodity Description - Emt To Emt Pulling Elbows
Description 2",22-1/2D EMT ELB 2",22-1/2D EMT ELB
extra long description - STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 10 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 22 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS
Features - Topazs 22.5 elbow is precision manufactured from EMT conduit that conforms to the latest specifications and standards to deliver optimum safety and performance in all applications. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1-1/4 to 4; cULus approved, meets Federal specification WW-C-563.
Long Description - 2IN EMT 22 1/2 DEG ELB
Product Type - Emt Conduit Elbow
Applicable Standard - ANSI C80.3, WW-C-563
Bend Angle - 22 Degree
Bend Radius - 9.5 INCH
End Type - Plain
Brand Robroy/Ecn Korns Southwire Rough Electrical Com
Manufacturers Part Number EMTELB2X22-1/228 8622
Category Description EMT ELBOWS EMT ELBOWS
Trade Size - 2 INCH
Standard Package - 10 PER CASE
Approval - UL 797, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat