Item Comparison: EMTELB2X90, 2EMTL90

Item

EMTELB2X90 - 2", 90D Emt Elb - Ecn-Korns

EMTELB2X90
2", 90D Emt Elb

$18.3488 Each

$183.49 (10 Each)

QTY:
Each
Add
2EMTL90 - 2", 90D Emt Elb - SPC

2EMTL90
2", 90D Emt Elb

$18.3488 Each

$18.35 (1 Each)

QTY:
Each
Add
Nacogdoches 36 36
All Stores 4,656 4,656
Vendor Ecn-Korns SPC
Catalog Number EMTELB2X90 2EMTL90
Manufacturer Number EMTELB2X90 N/A
Category Elbows, CPLG, Nipples, Running - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Emt Elbows Emt Elbows
UNSPSC N/A -
UPC/EAN/GTIN 00784011020263 N/A
Weight per package 2.86 (lbs/each) 0
Description EMTELB2X90 2", 90D Emt Elb
2X90 Emt Elbow
2EMTL90 2", 90D Emt Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.35 (Each) $18.35 (Each)
Carton/Reel $18.35 (1 Each) $18.35 (1 Each)
Standard Packaging/Reel $183.49 (10 Each) $18.35 (1 Each)
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 2",90D EMT ELB -
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; EMTELB MODEL -
Long Description 2X90 EMT ELBOW -
Product Type Elbow -
Applicable Standard ANSI C80.3 -
Bend Angle 90 Degree -
Bend Radius 9.5 INCH -
End Type THREADED -
Brand ECN-KORNS -
Manufacturers Part Number EMTELB2X90 -
Model EMTELB -
Category Description EMT ELBOWS EMT ELBOWS
Type STANDARD RADIUS -
Trade Size 2 INCH -
Status - Inactive
Standard Package 10 PER CARTON -
Approval UL 797, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat