Item Comparison: EMTELB34X90, 34EMTL90

Item

EMTELB34X90 - 3/4", 90D Emt Elb - Ecn-Korns

EMTELB34X90
3/4", 90D Emt Elb

$6.1939 Each

$309.70 (50 Each)

QTY:
Each
Add
34EMTL90 - 3/4", 90D Emt Elb - SPC

34EMTL90
3/4", 90D Emt Elb

$6.1939 Each

$6.19 (1 Each)

QTY:
Each
Add
Nacogdoches 45 45
All Stores 2,549 2,549
Vendor Ecn-Korns SPC
Catalog Number EMTELB34X90 34EMTL90
Manufacturer Number EMTELB3/4X90 N/A
Category Elbows, CPLG, Nipples, Running - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Emt Elbows Emt Elbows
UNSPSC N/A -
UPC/EAN/GTIN 00784011020225 N/A
Weight per package 0.46 (lbs/each) 0
Description EMTELB34X90 3/4", 90D Emt Elb
3/4X90 Emt Elbow
34EMTL90 3/4", 90D Emt Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.19 (Each) $6.19 (Each)
Carton/Reel $6.19 (1 Each) $6.19 (1 Each)
Standard Packaging/Reel $309.70 (50 Each) $6.19 (1 Each)
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 3/4",90D EMT ELB -
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; EMTELB MODEL -
Long Description 3/4X90 EMT ELBOW -
Product Type Elbow -
Applicable Standard ANSI C80.3 -
Bend Angle 90 Degree -
Bend Radius 4.5 INCH -
End Type THREADED -
Brand ECN-KORNS -
Manufacturers Part Number EMTELB3/4X90 -
Model EMTELB -
Category Description EMT ELBOWS EMT ELBOWS
Type STANDARD RADIUS -
Trade Size 3/4 INCH -
Status - Inactive
Standard Package 50 PER CARTON -
Approval UL 797, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat