Item Comparison: EMTELB3X90, 3EMTL90

Item

EMTELB3X90 - 3", 90D Emt Elb - Ecn-Korns

EMTELB3X90
3", 90D Emt Elb

$66.772 Each

$66.77 (1 Each)

QTY:
Each
Add
3EMTL90 - 3", 90D Emt Elb - SPC

3EMTL90
3", 90D Emt Elb

$66.772 Each

$66.77 (1 Each)

QTY:
Each
Add
Nacogdoches 12 12
All Stores 1,489 1,489
Vendor Ecn-Korns SPC
Catalog Number EMTELB3X90 3EMTL90
Manufacturer Number EMTELB3X90 N/A
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification Emt Elbows Emt Elbows
UNSPSC N/A -
UPC/EAN/GTIN 00784011020287 N/A
Weight per package 7.1999 (lbs/each) 0
Description EMTELB3X90 3", 90D Emt Elb
3X90 Emt Elbow
3EMTL90 3", 90D Emt Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $66.77 (Each) $66.77 (Each)
Carton/Reel $66.77 (1 Each) $66.77 (1 Each)
Standard Packaging/Reel $66.77 (1 Each) $66.77 (1 Each)
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 3",90D EMT ELB -
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 3 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL -
Long Description 3X90 EMT ELBOW -
Product Type Elbow -
Applicable Standard ANSI C80.3 -
Bend Angle 90 Degree -
Bend Radius 13 INCH -
End Type THREADED -
Brand ECN-KORNS -
Manufacturers Part Number EMTELB3X90 -
Model EMTELB -
Category Description EMT ELBOWS EMT ELBOWS
Type STANDARD RADIUS -
Trade Size 3 INCH -
Status - Inactive
Standard Package BULK -
Approval UL 797, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat