Item Comparison: EW101B, EWZ120

Item

EW101B - Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a - Nsi

EW101B
Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a

$182.22 Each

$182.22 (1 Each)

QTY:
Each
Add
EWZ120 - Astro 277 Clock - Nsi

EWZ120
Astro 277 Clock

$283.91 Each

$283.91 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 24 5
Vendor Nsi Nsi
Catalog Number EW101B EWZ120
Manufacturer Number EW101B EWZ120
Category Timer Controls - Electronic Time Switches Timer Controls - Electronic Time Switches
Classification 1PH Manual Starters N/A
UNSPSC 39121523 - Timer controls 39121523 - Timer controls
UPC/EAN/GTIN 00786261824318 00786261824714
Weight per package 2 (lbs/each) 2 (lbs/each)
Description EW101B Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a
Supercap, 7 Day Time Setting Mode, SPST Contact Form, 7 Day Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
EWZ120 Astro 277 Clock
The Tork EWZ120 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Noryl Plastic Enclosure With A Locking Hasp For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface to Activate Lights or Signage. Features One SPDT Output Channel With Automatic Voltage Detection. Designed For Commercial Applications Including Outdoor Lighting, Motors, Security or Parking Lot Lights, and Heating or Air Conditioning Equipment.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $182.22 (Each) $283.91 (Each)
Carton/Reel $182.22 (1 Each) $283.91 (1 Each)
Standard Packaging/Reel $182.22 (1 Each) $283.91 (1 Each)
Current Rating 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive) -
Phase Single Phase Single Phase
Poles 1 1
Voltage Rating 120 to 277 V ac -
Enclosure Material Plastic -
Size 5.062 x 3.062 x 8.312 in L=5.062 - H-8.312 - W=3.062
Description MULTIVOLT 7 DAY SUPERCAP INDOOR/OUTDOOR 1 CH. 40A ASTRO 277 CLOCK
extra long description TORK EW101B Digital Timer SPST TORK EWZ120 Astro Digital Timer SPD
Features 7 Day Digital Timer One Channel 40A 120-277V SPST Indoor/Outdoor Plastic Enclosure. Digital timers simplify your life by automating repeating parts of your schedule, saving the user time, energy and money. The EWZ120 is a 7-day astronomic lighting control timer, ideal for applications in the home, office, factory, church or school. Use a photocell sensor to detect when the ambient light level drops below a programmable threshold, then turn on everything from signage to meeting room lights. Program in up to 20 different on/off settings with unique schedules for each day of the week using t
Long Description Supercap, 7 day Time Setting Mode, SPST Contact Form, 7 day Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb The TORK EWZ120 7-Day Astronomic Digital Timer is designed for 30 amp / 120-277 volt loads and has a Noryl plastic enclosure with a locking hasp for outdoor use. Automate your home or office to save energy and money using the intuitive programming interface to activate lights or signage. Features one SPDT output channel with automatic voltage detection. Designed for commercial applications including outdoor lighting, motors, security or parking lot lights, and heating or air conditioning equipment.
Product Type Digital Timer SPST Astro Digital Timer SPDT
Short Description 7 Day Digital 1CH 40A 120-277V SPST -
Special Features 20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation 20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
action SPST SPDT
Base Screw Screw
Connection Type Screw -
Contact Form SPST -
Contact Rating 120-277 VAC 120-277 VAC
Maximum ON/OFF Cycles 20 -
Maximum Operating Temperature +149 °F -
Maximum Time Setting 7 day -
Minimum Operating Temperature -40 °F -
Standards Met UL (Canada and US) -
Time Setting Mode 7 day -
Timing Range 7 DAY 7 DAY
Made in USA yes -
Brand Nsi Industries NSi
Manufacturers Part Number EW101B EWZ120
Category Description 1PH MANUAL STARTERS Fuses & Fuse Accessories
Type 7 Day Time Switch - 1 Or 2 Channel 7 Day Astronomic Time Switch - 1 Or 2 Channel
Weight 2 lb -
Application Outdoor Signs Display;Lighting Security;System Heating and Air Conditioning NSI
Enclosure NEMA 3R Plastic Indoor-Outdoor NEMA 3R Plastic Indoor-Outdoor With Locking Hasp
environmental conditions -40 to + 149 F -40 to + 149 F
Frequency Rating 50-60 Hz 50-60 Hz
Mounting Screw Mount Screw Mount
Operating Temperature -40 to + 149 F -40 to + 149 F
standard UL917 cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat