Item Comparison: EWZ201C, EWZ101

Item

EWZ201C - 120/277 Volt Time Clock - Nsi

EWZ201C
120/277 Volt Time Clock

$283.63 Each

$283.63 (1 Each)

QTY:
Each
Add
EWZ101 - Multivolt 7 Day Astro Supercap Indoor/Outdoor 1 CH - Nsi

EWZ101
Multivolt 7 Day Astro Supercap Indoor/Outdoor 1 CH

$298.14 Each

$298.14 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 154 1
Vendor Nsi Nsi
Catalog Number EWZ201C EWZ101
Manufacturer Number EWZ201C EWZ101
Category Timer Controls - Electronic Time Switches Timer Controls - Electronic Time Switches
Classification Time Clocks Time Clocks
UNSPSC 39121523 - Timer controls 39121523 - Timer controls
UPC/EAN/GTIN 00786261824516 00786261824707
Weight per package 1.57 (lbs/each) 2 (lbs/each)
Description EWZ201C 120/277 Volt Time Clock
Time Clock, 7 Day Time Setting Mode, SPDT;DPST Contact Form, 168 H Time Setting, 120 to 277 V Ac, 20 On/Off Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 1.57 LB
EWZ101 Multivolt 7 Day Astro Supercap Indoor/Outdoor 1 CH
The Tork EWZ101 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 Volt Loads and Has A Plastic Enclosure For Outdoor Use. Automate Your Home or Office to Save Energy and Money Using The Intuitive Programming Interface and Light Sensitive Activation to Activate Lights or Signage When The Ambient Light Level Drops Below A Customizable Threshold. Features One SPDT Output Channel With Automatic Voltage Detection and A Photo/Override Switch. Designed For Commercial Applications Including Outdoor L
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $283.63 (Each) $298.14 (Each)
Carton/Reel $283.63 (1 Each) $298.14 (1 Each)
Standard Packaging/Reel $283.63 (1 Each) $298.14 (1 Each)
Phase Single Phase -
Poles 1 -
Voltage Rating 120 to 277 V ac -
Size 5.062 x 3.062 x 8.312 in -
Description 120/277 VOLT TIME CLOCK MULTIVOLT 7 DAY ASTRO SUPERCAP INDOOR/OUTDOOR 1 CH
extra long description TORK EWZ201C Astro Digital Timer 2C TORK EWZ101 MULTIVOLT 7 DAY ASTRO S
Features Astronomic 7-Day Digital Time Switch Two Channel 30A 120-277V SPST & Single Channel DPST Indoor/Outdoor Plastic Enclosure. Digital timers simplify your life by automating repeating parts of your schedule, saving the user time, energy and money. The EWZ101 is a 7-day astronomic lighting control timer, ideal for applications in the home, office, factory, church or school. Use a photocell sensor to detect when the ambient light level drops below a programmable threshold, then turn on everything from signage to meeting room lights. Program in up to 20 different on/off settings with unique schedules for each day of the week using t
Long Description Time Clock, 7 day Time Setting Mode, SPDT;DPST Contact Form, 168 h Time Setting, 120 to 277 V ac, 20 ON/OFF Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 1.57 lb The TORK EWZ101 7-Day Astronomic Digital Timer is designed for 30 amp / 120-277 volt loads and has a plastic enclosure for outdoor use. Automate your home or office to save energy and money using the intuitive programming interface and light sensitive activation to activate lights or signage when the ambient light level drops below a customizable threshold. Features one SPDT output channel with automatic voltage detection and a photo/override switch. Designed for commercial applications including outdoor l
Product Type Time Clock Multivolt 7 Day Astro Supercap Indoor/Outdoor 1 CH. 40A SPST
Short Description Astro Digital 2CH 30A 120-277V SPST DPST -
Special Features 20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation -
action SPST -
Base Screw -
Connection Type Screw -
Contact Form SPDT;DPST -
Contact Rating 120-277 VAC -
Maximum ON/OFF Cycles 20 -
Maximum Operating Temperature +149 °F -
Maximum Time Setting 168 h -
Minimum Operating Temperature -40 °F -
Standards Met cULus Listed -
Time Setting Mode 7 day -
Timing Range 7 DAY -
Made in USA yes -
Brand Nsi Industries NSi
Manufacturers Part Number EWZ201C EWZ101
Category Description TIME CLOCKS TIME CLOCKS
Type 7 Day Astronomic Time Switch - 1 Or 2 Channel -
Weight 1.57 lb -
Application Outdoor Signs-Lighting Security-HVAC Control -
Enclosure NEMA 3R Plastic Indoor-Outdoor With Locking Hasp -
environmental conditions -40 to + 149 -
Frequency Rating 50-60 Hz -
Mounting Screw Mount -
Operating Temperature -40 to + 149 -
standard cULus -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat