Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
All-Pro Emergency |
Catalog Number |
EXRGM6 |
APX6R |
Manufacturer Number |
EXRG M6 |
APX6R |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00194994900658 |
00080083566518 |
Weight per package |
1.81 (lbs/each) |
2.4 (lbs/each) |
Description |
EXRGM6 Led Exit Red/Green Switchable Lettering Ac Only
The Lithonia Lighting Basics™ Exrg Exit Sign Is Suitable For Emergency Signage Applications Such As Stairways and Hallways. Ideal For Applications Requiring Attractive, Quick-Installation Exit Signs and Low Energy Consumption and Can Be Wall or Ceiling Mounted. The Emergency Power Provides 90 Minutes Of Illumination In The Event Of A Power Loss.
|
APX6R Led Exit White Red LTR Ac Only (No Btry) Uni Face
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V Ac;277 V Ac, 1.31 W @ 120 V;1.74 W @ 277 V, 1-5/8 In Depth, 11-5/8 In Length, 7-3/16 In Height, White, Battery (APX7) - Sealed Nickel Cadmium Battery, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.44 (Each) |
$49.35 (Each) |
Carton/Reel |
$30.44 (1 Each) |
$49.35 (1 Each) |
Standard Packaging/Reel |
$182.64 (6 Each) |
$49.35 (1 Each) |
|
amperage rating |
- |
0.07A/0.08 A |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Thermoplastic |
Thermoplastic |
Number of Lamps |
- |
1 |
Voltage Rating |
120/277 |
120 V ac;277 V ac |
Wattage |
0.3 |
1.31 W @ 120 V;1.74 W @ 277 V |
|
Background Color |
- |
White |
Color |
White |
- |
color temperature |
Green,Red,Variable |
- |
Finish |
Textured |
- |
|
Depth |
- |
1-5/8 in;41 mm |
Height |
7.13 |
7-3/16 in;183 mm |
Length |
11.63 |
11-5/8 in;295 mm |
Size |
- |
12.1 IN Length 2.5 IN Width 7.6 IN Height |
Width |
1.63 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
LED EXIT RED/GREEN SWITCHABLE LETTERING AC ONLY |
LED EXIT WHITE RED LTR AC ONLY (NO BTRY) UNI FACE |
extra long description |
LITH EXRG M6 Thermoplastic LED exit |
CLS APX6R ALL PRO AC ONLY RED EXIT |
Features |
Design Select |
The All Pro Series exit (APX6/APX7) is the most Economical LED exit for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED's provide bright illumination. All AP series exits offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end). |
Long Description |
The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. Ideal for applications requiring attractive, quick-installation exit signs and low energy consumption and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss. |
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V ac;277 V ac, 1.31 W @ 120 V;1.74 W @ 277 V, 1-5/8 in Depth, 11-5/8 in Length, 7-3/16 in Height, White, Battery (APX7) - Sealed Nickel Cadmium Battery, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb |
Product Type |
Thermoplastic Led Exit, Red/Green Switch |
All Pro Ac Only Red Exit |
Short Description |
- |
Thermoplastic Exit Sign, 120/277 VAC, Self Powered |
Special Features |
- |
Long-life LED lamps provide uniform diffused illumination |
|
battery |
- |
N/A |
Battery Type |
- |
Battery (APX7) - Sealed Nickel Cadmium |
bulb type |
- |
LED |
dimensions |
11.63 x 1.63 x 7.24 |
- |
Fixture Type |
- |
Exit Light |
Hardware |
No |
- |
includes |
- |
Snap-Fit Canopy;Captive Mounting Screw |
lumens |
- |
N/A |
Maximum Operating Temperature |
40 |
- |
media |
Yes |
- |
Mounting Type |
- |
Surface Mount |
Number of Faces |
- |
Universal |
package quantity |
- |
1 ct |
Power Source |
Hardwired |
- |
Standards Met |
- |
UL924 Listed Damp Location |
Text Color |
- |
Red |
Warranty |
2 |
5 yr;7 yr (Battery) |
|
Brand |
Lithonia Lighting |
Eaton Lighting |
Manufacturers Part Number |
EXRG M6 |
APX6R |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency Exit Sign |
LED Exit and Emergency |
|
|
Application |
Behavioral Health,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
SURFACE |
Surface Mount |
standard |
NFPA 101,NFPA 70,ULCA Title 20 |