Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
TCP |
Lithonia Lighting |
Catalog Number |
22743 |
EXRLEDELM6 |
Manufacturer Number |
22743 |
EXR LED EL M6 |
Category |
Emergency Lighting, Exit Signs -
Exit Signs
|
Emergency Lighting, Exit Signs -
Exit Signs
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00762148091141 |
00784231874738 |
Weight per package |
2.7 (lbs/each) |
2.07 (lbs/each) |
Description |
22743 RD Led Exit Bbu WH Housing
Compact Polycarbonate Exit Sign, Polycarbonate Material, Red Text Color, 90 Min Emergency Illumination Time, 120 V Ac;277 V Ac, 2.3 W, 1.8 In Depth, 11.8 In Length, 7.25 In Height, White, Nickel Cadmium (Nicad) Battery, 7 Yr Battery Life, Led Bulb, 5 Yr (Battery, Electronics) Warranty, Universal Mount
|
EXRLEDELM6 120/277V Led Exit Red LTR W/ Battery Backup
00784231874738|0784231|784231874738|78423187473|87473|Exr Led El M6|EXRLEDELM6|Exr-Led-El-M6|Emergency Exit Sign|Acuity Brands Exr Led El M6|Acuity Brands EXRLEDELM6|Acuity Brands Exr-Led-El-M6|Lithonia Exr Led El M6|Lithonia EXRLEDELM6|Lithonia Exr-Led-El-M6|Lithonia Lighting Exr Led El M6|Lithonia Lighting EXRLEDELM6|Lithonia Lighting Exr-Led-El-M6|Lithonialighting Exr Led El M6|Lithonialighting EXRLEDELM6|Lithonialighting Exr-Led-El-M6|20332977
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.88 (Each) |
$27.89 (Each) |
Carton/Reel |
$191.28 (6 Each) |
$27.89 (1 Each) |
Standard Packaging/Reel |
$191.28 (6 Each) |
$27.89 (1 Each) |
|
amperage rating |
0.210 |
- |
Ballast Type |
N/A |
- |
Lamp Type |
- |
LED - Static |
Material |
Polycarbonate |
Thermoplastic |
Shape |
N/A |
- |
Voltage Rating |
120 V ac;277 V ac |
120/277 |
Wattage |
2.3 W |
2 |
|
Background Color |
White |
White |
Color |
No Color |
White |
color rendering index (cri) |
N/A |
- |
color temperature |
N/A |
- |
Finish |
white |
- |
housing color |
- |
White |
Letter Color |
- |
RED |
|
Depth |
1.8 in |
- |
Height |
7.25 in |
- |
Length |
11.8 in |
- |
|
Description |
RD LED EXIT BBU WH HOUSING |
120/277V LED EXIT RED LTR W/ BATTERY BACKUP |
extra long description |
TCP 22743 LED EXIT BBU WH HOUSING R |
LITH EXR LED EL M6 Emergency Exit S |
Features |
TCP’s polycarbonate LED exit signs have the look of traditional units with the savings and brightness LEDs offer. Both the sign and emergency lights are perfect for damp locations. |
- |
Long Description |
Compact Polycarbonate Exit Sign, Polycarbonate Material, Red Text Color, 90 min Emergency Illumination Time, 120 V ac;277 V ac, 2.3 W, 1.8 in Depth, 11.8 in Length, 7.25 in Height, White, Nickel Cadmium (NiCad) Battery, 7 yr Battery Life, LED Bulb, 5 yr (Battery, Electronics) Warranty, Universal Mount |
00784231874738|0784231|784231874738|78423187473|87473|EXR LED EL M6|EXRLEDELM6|EXR-LED-EL-M6|Emergency Exit Sign|Acuity Brands EXR LED EL M6|Acuity Brands EXRLEDELM6|Acuity Brands EXR-LED-EL-M6|LITHONIA EXR LED EL M6|LITHONIA EXRLEDELM6|LITHONIA EXR-LED-EL-M6|Lithonia Lighting EXR LED EL M6|Lithonia Lighting EXRLEDELM6|Lithonia Lighting EXR-LED-EL-M6|LithoniaLighting EXR LED EL M6|LithoniaLighting EXRLEDELM6|LithoniaLighting EXR-LED-EL-M6|20332977 |
Product Type |
Compact Polycarbonate Exit Sign |
Emergency Exit Sign |
Short Description |
Compact Polycarbonate Exit Sign, Polycarbonate, 120/277 VAC |
- |
Special Features |
UL 94V-0 Flame Rating |
- |
|
average life |
50,000 |
- |
Base |
N/A |
- |
battery life |
7 yr |
- |
Battery Type |
Nickel Cadmium (NiCad) |
- |
beam angle |
N/A |
- |
bulb type |
LED |
- |
dimmable |
No |
- |
Emergency Illumination Time |
90 min |
- |
Fixture Type |
N/A |
Emergency Exit Sign |
lumens |
N/A |
- |
Mounting Type |
Universal Mount |
- |
Number of Faces |
Single;Double |
- |
package quantity |
6 CT |
- |
pallet quantity |
- |
360 |
Response Time |
- |
7.000 Calendar Days |
Standards Met |
ETL Listed;NFPA Life Safety Code 101;NEC Certified;ETL Listed |
- |
Text Color |
Red |
- |
Warranty |
5 yr (Battery, Electronics) |
- |
|
Brand |
TCP |
Lithonia Lighting |
Manufacturers Part Number |
22743 |
EXR LED EL M6 |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
N/A |
Emergency Exit Sign |
|
Manufacturer Status |
- |
Inactive |
|
Application |
egress pathway |
Automotive & Parking, Education, Government, Healthcare, Hospitality, Manufacturing, Offices & Banks, Religious, Residential, Retail, Sports and Recreation, Warehouses |
Mounting |
- |
SURFACE, WALL |
standard |
UL |
NFPA 101, UL |