Item Comparison: EYS66, EYS66

Item

EYS66 - 2" Male & Female Hub Vertical Seal Off - Eaton

EYS66
2" Male & Female Hub Vertical Seal Off

$152.30 Each

$1,523.00 (10 Each)

QTY:
Each
Add
EYS66 - 2" Male & Female Hub Vertical Seal Off - Appleton

EYS66
2" Male & Female Hub Vertical Seal Off

$108.86 Each

$544.30 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 560 19
Vendor Eaton Appleton
Catalog Number EYS66 EYS66
Manufacturer Number EYS66 EYS66
Category Steel - Sealing Bodies Steel - Sealing Bodies
Classification Hazardous Location Fittings Hazardous Location Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39121311 - Electrical fittings
UPC/EAN/GTIN 00782274379609 00781381621212
Weight per package 5.6 (lbs/each) 5.6 (lbs/each)
Description EYS66 2" Male & Female Hub Vertical Seal Off
Conduit Seal Body, 2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 19 Cu.In (Vertical);22-3/4 Cu.In (Horizontal) Capacity, 1 Hub, 2 In Hub Size, Horizontal Mount/Vertical Mount, 5.6 LB/Ea
EYS66 2" Male & Female Hub Vertical Seal Off
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Removable Nipple, Size: 2 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $152.30 (Each) $108.86 (Each)
Carton/Reel $152.30 (1 Each) $544.30 (5 Each)
Standard Packaging/Reel $1,523.00 (10 Each) $544.30 (5 Each)
connection Male Threaded, Female Threaded Tapered MNPT X Tapered FNPT
Material - Grayloy-Iron
Number of Hubs 1 -
Color - Gray
Finish Electro-Galvanized with Aluminum Acrylic Painted Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Hub Size 2 in -
Size - 2
Description 2" MALE & FEMALE HUB VERTICAL SEAL OFF 2" MALE & FEMALE HUB VERTICAL SEAL OFF
extra long description CRS-H EYS66 2 NPT MALE/FEM CST IRON APP EYS66 2 MALE SEAL-OFF
Features EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. -
Long Description Conduit Seal Body, 2 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 19 cu.in (Vertical);22-3/4 cu.in (Horizontal) Capacity, 1 Hub, 2 in Hub Size, Horizontal Mount/Vertical Mount, 5.6 lb/EA UNILETS EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple, Size: 2 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT
Product Type Conduit Seal Body 2 Male Seal-Off
Short Description Conduit Seal Body, 2 in, Electrogalvanized with Aluminum Acrylic Painted, Vertical Mount -
Special Features Explosionproof;Dust Ignitionproof;Rain Tight For preventing passage of gases, vapors or flames from one portion of conduit system to another; Required in Class I, Division 1 and 2 locations within 18 IN of enclosures containing apparatus that may cause arcs, sparks or high temperatures; Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps; Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location; Required in Class I, Di
body type Conduit Seal -
Connection Type Male x Female -
dimensions 3.0000 IN X 3.0000 IN X 6.2500 IN -
Enclosure Type Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III -
for use with Conduit System -
Mounting Type Horizontal Mount/Vertical Mount -
package quantity 10 PK;1 CT -
Standards Met UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86 -
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number EYS66 EYS66
Category Description HAZARDOUS LOCATION FITTINGS HAZARDOUS LOCATION FITTINGS
Type Conduit sealing fitting EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple
Trade Size 2 in -
Weight 5.6 lb/EA -
Application Hazardous Location For Use With Threaded Rigid Metal Conduit and IMC
Capacity 19 cu.in (Vertical);22-3/4 cu.in (Horizontal) -
Enclosure CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III -
standard UL 886, CSA C22.2 UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat